Item Comparison: GF15V, SGF15VML

Item

GF15V - Etn ST Gfci 15A 125V Iv - Eaton

GF15V
Etn ST Gfci 15A 125V Iv

$21.49 Each

$214.90 (10 Each)

QTY:
Each
Add
SGF15VML - Gfci ST Duplex 15A 125V Mid Wallplate Iv - Eaton

SGF15VML
Gfci ST Duplex 15A 125V Mid Wallplate Iv

$22.29 Each

$222.90 (10 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 457 56
Vendor Eaton Eaton
Catalog Number GF15V SGF15VML
Manufacturer Number GF15V SGF15V-M
Category Enhanced Commodity Codes - Wiring Devices Enhanced Commodity Codes - Wiring Devices
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664556913 00032664742408
Weight per package 3.8 (lbs/each) 0.42 (lbs/each)
Description GF15V Etn ST Gfci 15A 125V Iv
Eaton Self-Test Gfci, 15A, 125V, Ivory, Slim Design
SGF15VML Gfci ST Duplex 15A 125V Mid Wallplate Iv
00032664742408|0032664|032664742408|03266474240|74240|SGF15V M L|SGF15VML|SGF15V-M-L|Gfci ST Duplex 15A 125V Mid WLPLT Iv|Arrow Hart - Cooper Wiring Devices SGF15V M L|Arrow Hart - Cooper Wiring Devices SGF15VML|Arrow Hart - Cooper Wiring Devices SGF15V-M-L|Cooper Wiring Devices SGF15V M L|Cooper Wiring Devices SGF15VML|Cooper Wiring Devices SGF15V-M-L|Cooperwiring SGF15V M L|Cooperwiring SGF15VML|Cooperwiring SGF15V-M-L|Eagle SGF15V M L|Eagle SGF15VML|Eagle SGF15V-M-L|Eaton SGF15V M L|Eaton SGF15VML|Eaton
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.49 (Each) $22.29 (Each)
Carton/Reel $21.49 (1 Each) $22.29 (1 Each)
Standard Packaging/Reel $214.90 (10 Each) $222.90 (10 Each)
amperage rating - STRGHT BLADE PLG&CONNEC
Color - STRGHT BLADE PLG&CONNEC
Description ETN ST GFCI 15A 125V IV GFCI ST DUPLEX 15A 125V MID WALLPLATE IV
extra long description EWD GF15V ETN ST GFCI 15A 125V IV EWD SGF15V-M-L GFCI ST Duplex 15A 1
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. -
Long Description Eaton self-test GFCI, 15A, 125V, Ivory, Slim design 00032664742408|0032664|032664742408|03266474240|74240|SGF15V M L|SGF15VML|SGF15V-M-L|GFCI ST Duplex 15A 125V Mid Wlplt IV|ARROW HART - COOPER WIRING DEVICES SGF15V M L|ARROW HART - COOPER WIRING DEVICES SGF15VML|ARROW HART - COOPER WIRING DEVICES SGF15V-M-L|COOPER WIRING DEVICES SGF15V M L|COOPER WIRING DEVICES SGF15VML|COOPER WIRING DEVICES SGF15V-M-L|CooperWiring SGF15V M L|CooperWiring SGF15VML|CooperWiring SGF15V-M-L|EAGLE SGF15V M L|EAGLE SGF15VML|EAGLE SGF15V-M-L|EATON SGF15V M L|EATON SGF15VML|EATON
Product Type Etn ST Gfci 15A 125V Iv Gfci ST Duplex 15A 125V Mid WLPLT Iv
Special Features - 15a GFCI
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN -
Brand Eaton Eaton
Manufacturers Part Number GF15V SGF15V-M
sub brand - STRGHT BLADE PLG&CONNEC
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle Residential
Manufacturer Status - Inactive
Status - Inactive
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket STRGHT BLADE PLG&CONNEC
standard NOM,cULus Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat