Item Comparison: GBK14, GBKP14

Item

GBK14 - Ground Bar Kit - 14 Term - Eaton

GBK14
Ground Bar Kit - 14 Term

$18.83 Each

$18.83 (1 Each)

QTY:
Each
Add
GBKP14 - 14 Term Ground Bar - CH/BR Pon - Eaton

GBKP14
14 Term Ground Bar - CH/BR Pon

$24.16 Each

$120.80 (5 Each)

QTY:
Each
Add
Nacogdoches 1 12
All Stores 2,671 1,338
Vendor Eaton Eaton
Catalog Number GBK14 GBKP14
Manufacturer Number GBK14 GBKP14
Category Load Centers & Accessories - Load Center Accessories Load Centers & Accessories - Load Center Accessories
Classification Loadcenter Accessories Loadcenter Accessories
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121101 - Load centers
UPC/EAN/GTIN 00782113099477 00786689053697
Weight per package 0.2 (lbs/each) 1.1 (lbs/each)
Description GBK14 Ground Bar Kit - 14 Term
Terminal Ground Bar Kit, 0.2 LB/Ea
GBKP14 14 Term Ground Bar - CH/BR Pon
Eaton Pon Accessories - 14 Terminal Ground Bar, 14 Circuits, 14 Terminals
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.83 (Each) $24.16 (Each)
Carton/Reel $18.83 (1 Each) $24.16 (1 Each)
Standard Packaging/Reel $18.83 (1 Each) $120.80 (5 Each)
Depth - 4.7000
Height - 0.8000
Size 3/4 in -
Width - 0.4000
Description GROUND BAR KIT - 14 TERM 14 TERM GROUND BAR - CH/BR PON
extra long description ETN GBK14 Ground Bar Kit - 14 Termi ETN GBKP14 14 TERMINAL GROUND BAR -
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Terminal Ground Bar Kit, 0.2 lb/EA Eaton PON Accessories - 14 Terminal Ground Bar,14 Circuits,14 terminals
Product Type Terminal Ground Bar Kit 14 Terminal Ground Bar - CH/BR Pon
Short Description 21 Terminal Ground Bar Kit, 0.2 lb/EA -
Special Features 1-3/4 in mounting hole distance -
accessory type Terminal Ground Bar Kit -
dimensions 5.7000 IN X 0.4000 IN X 0.8000 IN 4.7000 IN X 0.4000 IN X 0.8000 IN
for use with CH and BR Loadcenters -
Made in USA yes -
Brand Eaton Eaton
Manufacturers Part Number GBK14 GBKP14
Category Description LOADCENTER ACCESSORIES LOADCENTER ACCESSORIES
Type Accessory Accessory
Weight 0.2 lb/EA -
Application Power Distribution Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard Contact Manufacturer Contact Manufacturer
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat