Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Nsi |
Arlington |
Catalog Number |
GBIBZ1264414WC |
GB5 |
Manufacturer Number |
GBIBZ-126-4414-WC |
GB5 |
Category |
Cable MNGMNT & Prot Devices -
Grounding & Bonding Equipment
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Exothermic Grounding Products
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
46182103 - Grounding hardware
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00662381009999 |
00018997760951 |
Weight per package |
1.2 (lbs/each) |
0.5 (lbs/each) |
Description |
GBIBZ1264414WC Int Sys GRND Lug W CVR
Intersystem Bonding Connector, Bronze Material, 1.2 LB
|
GB5 Ground Bar
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, 0.872 In Length, 3.383 In Diameter, 0.500 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.44 (Each) |
$12.07 (Each) |
Carton/Reel |
$17.44 (1 Each) |
$12.07 (1 Each) |
Standard Packaging/Reel |
$17.44 (1 Each) |
$120.70 (10 Each) |
|
Material |
Bronze |
Zinc (Bridge);Paintable Plastic (Cover) |
Wattage |
- |
14 to 4 AWG |
|
Clamp Material |
2-6 AWG |
- |
Conductor Material |
- |
Zinc (Bridge) / Paintable Plastic (Cover) |
Insulation Material |
Bronze |
- |
|
Diameter |
- |
3.383 in |
Length |
- |
0.872 in |
Size |
- |
L(1.497) x W(4.398) x H(1.836) |
|
Description |
INT SYS GRND LUG W CVR |
GROUND BAR |
extra long description |
NSI GBIBZ-126-4414-WC Grounding Bon |
ARL GB5 ZINC GROUNDING BRIDGE |
Features |
Grounding Bonding Intersystem Bronze (1)#2-#6 Main With (4)#4-#14Taps With Cover, cULus. |
Arlington’s heavy-duty Grounding Bridges provide reliable intersystem bonding between power and communication grounding systems. They have four termination points;one more than required by 250.94 of the 2014 NEC. |
Long Description |
Intersystem Bonding Connector, Bronze Material, 1.2 lb |
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, 0.872 in Length, 3.383 in Diameter, 0.500 lb/EA |
Product Type |
Grounding Bonding Bronze 2-6 W/Cover |
Grounding Bridge |
Short Description |
Grounding Bonding Intersystem Bronze |
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover)comes with pvc adapter for 1/2" pvc pipe. |
Special Features |
2-6 AWG - Indoor or Outdoor Use For Power Communication With Cover |
(4) Terminal Point;Includes Textured Paintable;Comes with Cover |
|
for use with |
- |
Power and Communication Grounding Systems |
media |
- |
Yes |
package quantity |
1 CA |
1 PK;10 PK |
Standards Met |
- |
cULus Listed;NEC 2014 |
Warranty |
1 YEAR |
- |
|
|
Brand |
Nsi Industries |
ARLINGTON |
Manufacturers Part Number |
GBIBZ-126-4414-WC |
GB5 |
|
Category Description |
EXOTHERMIC GROUNDING PRODUCTS |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Intersystem Bonding Connector |
Heavy Duty Grounding Bridge |
|
Weight |
1.2 lb |
0.500 lb/EA |
|
Application |
Intersystem Bonding of Power and Communication |
Indoor/Outdoor, Communication Systems |
standard |
- |
cULus |