Nacogdoches |
116 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Eaton |
Catalog Number |
GALNIP34XCL |
6452 |
Manufacturer Number |
GALNIP3/4XCL |
6-45-2 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Motor Control Accessories -
Starter Accessories
|
Classification |
Rigid Nipples
|
Renewal Parts
|
UNSPSC |
N/A
|
39121522 - Electrical contacts
|
UPC/EAN/GTIN |
00784011004317 |
00782113627465 |
Weight per package |
0.09 (lbs/each) |
3 (lbs/each) |
Description |
GALNIP34XCL 3/4XCL RGD Nip
3/4X1 3/8 Close Galvanized Nipple
|
6452 Contact Kit Freedom Size 5 Series A1 and B1 3PS
Motor Control Renewal Parts/Accessories- Contactor Kit, Used With Freedom Series (Size 5, Series A1 and B1, Three-Pole)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.65 (Each) |
$5,590.52 (Each) |
Carton/Reel |
$1.65 (1 Each) |
$5,590.52 (1 Each) |
Standard Packaging/Reel |
$41.28 (25 Each) |
$5,590.52 (1 Each) |
|
|
|
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
- |
Description |
3/4XCL RGD NIP |
CONTACT KIT FREEDOM SIZE 5 SERIES A1 AND B1 3PS |
extra long description |
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-3/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
ETN 6-45-2 CONTACT KIT, Frdm, SZ5, |
Features |
- |
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties. |
Long Description |
3/4X1 3/8 CLOSE GALVANIZED NIPPLE |
Motor Control Renewal Parts/Accessories- Contactor Kit, Used with Freedom Series (size 5, series A1 and B1, three-pole) |
Product Type |
Conduit Nipple |
Contact Kit, FRDM, SZ5, A1 and B1, 3P |
|
Applicable Standard |
ANSI C80.1, NEMA |
- |
dimensions |
- |
3.8000 IN X 4.0000 IN X 3.8000 IN |
End Type |
THREADED |
- |
|
Brand |
ECN-KORNS |
Eaton |
Manufacturers Part Number |
GALNIP3/4XCL |
6-45-2 |
Model |
GALNIP |
- |
|
Category Description |
RIGID NIPPLES |
RENEWAL PARTS |
Type |
- |
Motor control renewal parts/accessories |
|
|
Standard Package |
25 PER CARTON |
- |
|
Application |
- |
Unknown - Unknown: Undefined |
Approval |
UL 6, CSA C22.2 |
- |
standard |
- |
Not Applicable |
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
Call nearest store for Item Price
|