Item Comparison: GALNIP34X12, 645212

Item

GALNIP34X12 - 3/4X12 RGD Nip - Ecn-Korns

GALNIP34X12
3/4X12 RGD Nip

$8.3401 Each

$208.50 (25 Each)

QTY:
Each
Add
645212 - 3/4X12 RGD Nip - Southwire

645212
3/4X12 RGD Nip

$8.3401 Each

$8.34 (1 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 2,175 0
Vendor Ecn-Korns Southwire
Catalog Number GALNIP34X12 645212
Manufacturer Number GALNIP3/4X12 645212
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011004416 00751338313507
Weight per package 1.09 (lbs/each) 1.09 (lbs/each)
Description GALNIP34X12 3/4X12 RGD Nip
3/4X12 Galvanized Nipple
645212 3/4X12 RGD Nip
3/4" X 12" Conduit Nipples Galvanized Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.34 (Each) $8.34 (Each)
Carton/Reel $8.34 (1 Each) $8.34 (1 Each)
Standard Packaging/Reel $208.50 (25 Each) $8.34 (1 Each)
connection - Male Threaded
Material Steel Steel
Finish Galvanized Galvanized
Length 12 INCH 12
Size - 3/4
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 3/4X12 RGD NIP 3/4X12 RGD NIP
extra long description MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 12 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL TopazUPC 645212 3/4"x12" CONDUIT NI
Features - Topazs closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed. HDG
Long Description 3/4X12 GALVANIZED NIPPLE 3/4" x 12" Conduit Nipples Galvanized Steel
Product Type Conduit Nipple 3/4"X12" Conduit Nipple 25/50-PK
Applicable Standard ANSI C80.1, NEMA -
End Type THREADED -
installation type - THREADED
Brand ECN-KORNS Topaz - Southwire CO LLC
Manufacturers Part Number GALNIP3/4X12 645212
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Type - Conduit Nipple
Trade Size 3/4 INCH 3/4
Standard Package 25 PER CARTON -
Approval UL 6, CSA C22.2 -
standard - UL E223147 Listed, CSA Certified, UL6, ANSI C80.1, UL 514B, Federal A-A-50553, NEMA/ANSI FB-1, Military Specification Number W-F-406D, W-F-406E, W-F-408D, W-S-610D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat