Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Southwire Rough Electrical Com |
Catalog Number |
GALNIP2X6 |
64566 |
Manufacturer Number |
GALNIP2X6 |
64566 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011005574 |
00751338317505 |
Weight per package |
1.6 (lbs/each) |
1.5668 (lbs/each) |
Description |
GALNIP2X6 2X6 RGD Nip
2X6 Galvanized Nipple
|
64566 2X6 RGD Nip
2IN X6IN Conduit Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.91 (Each) |
$10.91 (Each) |
Carton/Reel |
$10.91 (1 Each) |
$10.91 (1 Each) |
Standard Packaging/Reel |
$272.72 (25 Each) |
$10.91 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
2X6 RGD NIP |
2X6 RGD NIP |
extra long description |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 6 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.375 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
STEEL MATERIAL; GALVANIZED FINISH; 6 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT |
Features |
- |
Topazs closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed. |
Long Description |
2X6 GALVANIZED NIPPLE |
2IN X6IN CONDUIT NIPPLE |
Product Type |
Conduit Nipple |
Rigid Conduit Nipple |
|
Applicable Standard |
ANSI C80.1, NEMA |
- |
End Type |
THREADED |
THREADED |
|
Brand |
ECN-KORNS |
Southwire Rough Electrical Com |
Manufacturers Part Number |
GALNIP2X6 |
64566 |
Model |
GALNIP |
- |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
Type |
- |
STRAIGHT |
|
|
Standard Package |
25 PER CARTON |
25 PER CASE |
|
Approval |
UL 6, CSA C22.2 |
UL, CSA |