Item Comparison: GALNIP212XCL, 212XCL

Item

GALNIP212XCL - 2-1/2XCL RGD Nip - Ecn-Korns

GALNIP212XCL
2-1/2XCL RGD Nip

$16.3467 Each

$16.35 (1 Each)

QTY:
Each
Add
212XCL - 2-1/2XCL RGD Nip - SPC

212XCL
2-1/2XCL RGD Nip

$16.3467 Each

$16.35 (1 Each)

QTY:
Each
Add
Nacogdoches 17 17
All Stores 1,030 1,030
Vendor Ecn-Korns SPC
Catalog Number GALNIP212XCL 212XCL
Manufacturer Number GALNIP2-1/2XCL N/A
Category Elbows, CPLG, Nipples, Running - Steel Unassigned
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A -
UPC/EAN/GTIN 00784011005819 N/A
Weight per package 0.84 (lbs/each) 0
Description GALNIP212XCL 2-1/2XCL RGD Nip
2 1/2X2 1/2 Close Galvanized Nipple
212XCL 2-1/2XCL RGD Nip
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.35 (Each) $16.35 (Each)
Carton/Reel $16.35 (1 Each) $16.35 (1 Each)
Standard Packaging/Reel $16.35 (1 Each) $16.35 (1 Each)
Length 2-1/2 INCH -
Additional Information APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 2-1/2XCL RGD NIP -
extra long description MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL -
Long Description 2 1/2X2 1/2 CLOSE GALVANIZED NIPPLE -
Product Type Conduit Nipple -
Brand ECN-KORNS -
Manufacturers Part Number GALNIP2-1/2XCL -
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Trade Size 2-1/2 INCH -
Status - Inactive
Standard Package 10 PER CARTON -
Approval UL 6, CSA C22.2 -
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat