Nacogdoches |
7 |
7 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
212X8 |
GALNIP212X8 |
Manufacturer Number |
GALNIP2-1/2X8 |
GALNIP2-1/2X8 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011005871 |
00784011005871 |
Weight per package |
3.29 (lbs/each) |
3.29 (lbs/each) |
Description |
212X8 2-1/2X8 RGD Nip
Conduit Nipple, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 8 In Length, 329 LB/100
|
GALNIP212X8 2-1/2X8 RGD Nip
2 1/2X8 Galvanized Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.53 (Each) |
$32.53 (Each) |
Carton/Reel |
$32.53 (1 Each) |
$32.53 (1 Each) |
Standard Packaging/Reel |
$32.53 (1 Each) |
$32.53 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
2-1/2X8 RGD NIP |
2-1/2X8 RGD NIP |
extra long description |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
Long Description |
Conduit Nipple, 2-1/2 in Trade Size, Galvanized, Threaded Connection, 8 in Length, 329 lb/100 |
2 1/2X8 GALVANIZED NIPPLE |
Product Type |
Conduit Nipple |
Conduit Nipple |
Short Description |
Conduit Nipple, 2-1/2 in, Galvanized, 8 in Length |
- |
|
Applicable Standard |
ANSI C80.1, NEMA |
ANSI C80.1, NEMA |
Connection Type |
Threaded |
- |
End Type |
THREADED |
THREADED |
for use with |
Rigid Conduit |
- |
package quantity |
5 CT |
- |
Standards Met |
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG |
- |
|
Brand |
ECN-KORNS |
ECN-KORNS |
Manufacturers Part Number |
GALNIP2-1/2X8 |
GALNIP2-1/2X8 |
Model |
GALNIP |
GALNIP |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
|
Trade Size |
2-1/2 IN |
2-1/2 INCH |
|
|
Standard Package |
5 PER CARTON |
5 PER CARTON |
Weight |
329 lb/100 |
- |
|
Approval |
UL 6, CSA C22.2 |
UL 6, CSA C22.2 |