Item Comparison: GALNIP12XCL, 12XCL

Item

GALNIP12XCL - 1/2XCL RGD Nip - Ecn-Korns

GALNIP12XCL
1/2XCL RGD Nip

$1.2843 Each

$32.11 (25 Each)

QTY:
Each
Add
12XCL - 1/2XCL RGD Nip - SPC

12XCL
1/2XCL RGD Nip

$1.2843 Each

$1.28 (1 Each)

QTY:
Each
Add
Nacogdoches 80 80
All Stores 12,761 12,761
Vendor Ecn-Korns SPC
Catalog Number GALNIP12XCL 12XCL
Manufacturer Number GALNIP1/2XCL N/A
Category Elbows, CPLG, Nipples, Running - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A -
UPC/EAN/GTIN 00784011004010 N/A
Weight per package 0.06 (lbs/each) 0
Description GALNIP12XCL 1/2XCL RGD Nip
1/2X1 1/8 Close Galvanized Nipple
12XCL 1/2XCL RGD Nip
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.28 (Each) $1.28 (Each)
Carton/Reel $1.28 (1 Each) $1.28 (1 Each)
Standard Packaging/Reel $32.11 (25 Each) $1.28 (1 Each)
Material Steel -
Finish Galvanized -
Length 1-1/8 INCH -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 1/2XCL RGD NIP -
extra long description MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-1/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 0.84 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL -
Long Description 1/2X1 1/8 CLOSE GALVANIZED NIPPLE -
Product Type Conduit Nipple -
Applicable Standard ANSI C80.1, NEMA -
End Type THREADED -
Brand ECN-KORNS -
Manufacturers Part Number GALNIP1/2XCL -
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Trade Size 1/2 INCH -
Status - Inactive
Standard Package 25 PER CARTON -
Approval UL 6, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat