Item Comparison: GALELB3X90X36, 6836

Item

GALELB3X90X36 - 3", 90D, 36R RGD Elb - Ecn-Korns

GALELB3X90X36
3", 90D, 36R RGD Elb

$338.3263 Each

$338.33 (1 Each)

QTY:
Each
Add
6836 - 3", 90D, 36R RGD Elb - Southwire Rough Electrical Com

6836
3", 90D, 36R RGD Elb

$338.3263 Each

$338.33 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 347 22
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALELB3X90X36 6836
Manufacturer Number GALELB3X90X36 6836
Category Elbows, CPLG, Nipples, Running - Steel PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS
Classification Rigid Elbows Rigid Elbows
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011003068 00751338311046
Weight per package 49 (lbs/each) 49 (lbs/each)
Description GALELB3X90X36 3", 90D, 36R RGD Elb
3X90X36 LG Radius Galvanized Elbow
6836 3", 90D, 36R RGD Elb
3X90X36 Special Rad Rigid Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $338.33 (Each) $338.33 (Each)
Carton/Reel $338.33 (1 Each) $338.33 (1 Each)
Standard Packaging/Reel $338.33 (1 Each) $338.33 (1 Each)
Material Steel Steel
Finish Galvanized Galvanized
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL P&C ELBOWS & FITTINGS
Description 3",90D,36R RGD ELB 3",90D,36R RGD ELB
extra long description SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 36 INCH BEND RADIUS; STUB HEIGHT 46-3/4 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Features - Precision manufactured with NPT threads with end caps on either end,Topazs Rigid Special Radius Elbows deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to Rigid conduit and to preserve longevity. Available in an expansive selection to accommodate pipe sizes from 2 to 6 with 90bends. UL listed, meets Federal specification WW-C-563 and confiden
Long Description 3X90X36 LG RADIUS GALVANIZED ELBOW 3X90X36 SPECIAL RAD RIGID ELB
Product Type Elbow Rigid Conduit Elbow
Applicable Standard ANSI C80.1 -
Bend Angle 90 Degree 90 Degree
Bend Radius 36 INCH -
End Type EXTERNAL THREADED EXTERNAL THREADED
Brand ECN-KORNS TOPAZ ELECTRIC CORP
Manufacturers Part Number GALELB3X90X36 6836
Model GALELB -
Category Description RIGID ELBOWS RIGID ELBOWS
Type SPECIAL RADIUS SPECIAL RADIUS
Trade Size 3 INCH 3 INCH
Standard Package BULK 1 PER CASE
Approval UL 6, CSA C22.2, UL (Canada and US), ETL UL (CANADA AND US)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat