Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Southwire Rough Electrical Com |
Ecn-Korns |
Catalog Number |
6624 |
GALELB2X90X24 |
Manufacturer Number |
6624 |
GALELB2X90X24 |
Category |
PVC Conduit, Fittings, & Boxes -
Power & Comm Elbows & FTGS
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00751338310827 |
00784011002641 |
Weight per package |
18.298 (lbs/each) |
17 (lbs/each) |
Description |
6624 2", 90D, 24R RGD Elb
2IN X90X24 Special Rad Rigid Elb
|
GALELB2X90X24 2", 90D, 24R RGD Elb
2X90X24 LG Radius Galvanized Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.51 (Each) |
$1,403.18 (Each) |
Carton/Reel |
$16.51 (1 Each) |
$1,403.18 (1 Each) |
Standard Packaging/Reel |
$16.51 (1 Each) |
$1,403.18 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
Commodity Description |
P&C ELBOWS & FITTINGS |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
2",90D,24R RGD ELB |
2",90D,24R RGD ELB |
extra long description |
SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE |
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; STUB HEIGHT 34-5/8 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
Long Description |
2IN X90X24 SPECIAL RAD RIGID ELB |
2X90X24 LG RADIUS GALVANIZED ELBOW |
Product Type |
Rigid Conduit Elbow |
Elbow |
|
Applicable Standard |
- |
ANSI C80.1 |
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
- |
24 INCH |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
|
Brand |
TOPAZ ELECTRIC CORP |
ECN-KORNS |
Manufacturers Part Number |
6624 |
GALELB2X90X24 |
Model |
- |
GALELB |
|
Category Description |
RIGID NIPPLES |
RIGID ELBOWS |
Type |
SPECIAL RADIUS |
SPECIAL RADIUS |
|
|
Standard Package |
1 PER CASE |
BULK |
|
Approval |
UL (CANADA AND US) |
UL 6, CSA C22.2, UL (Canada and US), ETL |