Item Comparison: GALCPLG34, 52

Item

GALCPLG34 - 3/4" RGD CPLG - Ecn-Korns

GALCPLG34
3/4" RGD CPLG

$2.4451 Each

$122.26 (50 Each)

QTY:
Each
Add
52 - 3/4" RGD CPLG - Southwire Rough Electrical Com

52
3/4" RGD CPLG

$2.8775 Each

$2.88 (1 Each)

QTY:
Each
Add
Nacogdoches 474 0
All Stores 19,491 841
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALCPLG34 52
Manufacturer Number GALCPLG3/4 52
Category Elbows, CPLG, Nipples, Running - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Couplings Rigid Couplings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011001323 00751338101401
Weight per package 0.18 (lbs/each) 0.184 (lbs/each)
Description GALCPLG34 3/4" RGD CPLG
3/4IN Galvanized Couplings
52 3/4" RGD CPLG
3/4IN RGD Coupl Gal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.45 (Each) $2.88 (Each)
Carton/Reel $2.45 (1 Each) $2.88 (1 Each)
Standard Packaging/Reel $122.26 (50 Each) $2.88 (1 Each)
Material Galvanized Steel Steel
Finish - Galvanized
Length - 1.625 INCH
Additional Information Total Length of Thread to Vanish Point 0.7935 Inch; Effective Length 0.5457 Inch; Pitch Diameter 0.9677 Inch; Thread per Inch 14 ROHS Compliant; Thread per Inch 14
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL Rigid Conduit Fittings - Steel
Description 3/4" RGD CPLG 3/4" RGD CPLG
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 14; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL STEEL MATERIAL; ZINC PLATED FINISH; 1.625 INCH; UL (CANADA AND US), UL 6A/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; FEMALE THREADED END TYPE; THREADS PER INCH 14; APPLICATION INDOOR/OUTDOOR, THREADED RIGID OR IMC CONDUIT
Features - Topazs Rigid Couplings feature a tubular threaded type assembly and ensure proper alignment and a secure connection when joining two ends of threaded Rigid conduit. Other applications include bonding threaded conduits to electrical junction boxes or enclosures when used in conjunction with chase nipples and connectors. Constructed of strong galvanized steel for low conductivity and high corrosion resistance. Available in 1/2 to 6 sizes with NPSM threads. UL listed; Meets Federal specification WW-C-563.
Long Description 3/4IN GALVANIZED COUPLINGS 3/4IN RGD COUPL GAL
Product Type Conduit Coupling Rigid Conduit Coupling
Applicable Standard - ANSI C80.1
End Type - THREADED
Brand ECN-KORNS TOPAZ ELECTRIC CORP
Manufacturers Part Number GALCPLG3/4 -
Category Description RIGID COUPLINGS RIGID COUPLINGS
Type THREADED FEMALE -
Trade Size 3/4 INCH 3/4 INCH
Standard Package 50 FT 50 PER CASE
Approval UL UL
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat