Item Comparison: GALCPLG34, 52

Item

GALCPLG34 - 3/4" RGD CPLG - Ecn-Korns

GALCPLG34
3/4" RGD CPLG

$2.4451 Each

$122.26 (50 Each)

QTY:
Each
Add
52 - 1" Bushed Nipple - Eaton

52
1" Bushed Nipple

$2.6136 Each

$26.14 (10 Each)

QTY:
Each
Add
Nacogdoches 454 0
All Stores 17,576 5
Vendor Ecn-Korns Eaton
Catalog Number GALCPLG34 52
Manufacturer Number GALCPLG3/4 52
Category Elbows, CPLG, Nipples, Running - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Couplings Diecast Offset & Chase Nipples
UNSPSC 39131707 - Electrical conduit coupling 39121312 - Electrical bushing
UPC/EAN/GTIN 00784011001323 00784564100528
Weight per package 0.18 (lbs/each) 0.12 (lbs/each)
Description GALCPLG34 3/4" RGD CPLG
3/4IN Galvanized Couplings
52 1" Bushed Nipple
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Malleable Iron, 1"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.45 (Each) $2.61 (Each)
Carton/Reel $2.45 (1 Each) $26.14 (10 Each)
Standard Packaging/Reel $122.26 (50 Each) $26.14 (10 Each)
connection - Threaded NPSM
Material Galvanized Steel Malleable Iron
Size - 1 in
Additional Information Total Length of Thread to Vanish Point 0.7935 Inch; Effective Length 0.5457 Inch; Pitch Diameter 0.9677 Inch; Thread per Inch 14 -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 3/4" RGD CPLG 1" BUSHED NIPPLE
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 14; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL MIDWEST 52 1 CONDUIT BUSHED NIPPLES
Features - Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description 3/4IN GALVANIZED COUPLINGS Eaton Crouse-Hinds series conduit bushed (chase) nipple, Rigid/IMC, Non-insulated, Malleable iron, 1"
Product Type Conduit Coupling 1 Conduit Bushed Nipples
Special Features - Weight 13 Lb per 100
dimensions - 1.7500 IN X 1.7500 IN X 0.8100 IN
Brand ECN-KORNS Eaton
Manufacturers Part Number GALCPLG3/4 -
Category Description RIGID COUPLINGS DIECAST OFFSET & CHASE NIPPLES
Type THREADED FEMALE Conduit bushed (chase) nipple
Trade Size 3/4 INCH -
Standard Package 50 FT -
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Approval UL -
standard - UL, cUL
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat