Item Comparison: GALCPLG112, 55

Item

GALCPLG112 - 1-1/2" RGD CPLG - Ecn-Korns

GALCPLG112
1-1/2" RGD CPLG

$6.4058 Each

$320.29 (50 Each)

QTY:
Each
Add
55 - 1-1/2" RGD CPLG - Southwire Rough Electrical Com

55
1-1/2" RGD CPLG

$7.5386 Each

$7.54 (1 Each)

QTY:
Each
Add
Nacogdoches 50 0
All Stores 4,588 363
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALCPLG112 55
Manufacturer Number GALCPLG1-1/2 55
Category Elbows, CPLG, Nipples, Running - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Couplings Rigid Couplings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011001354 00751338101708
Weight per package 0.52 (lbs/each) 0.572 (lbs/each)
Description GALCPLG112 1-1/2" RGD CPLG
1 1/2IN Galvanized Couplings
55 1-1/2" RGD CPLG
Rigid Conduit Coupling, Steel Material; Galvanized Finish; 2.063 Inch; Ul Approval; Ansi C80.1 Applicable Standard; 25 Per Case Standard Package; 1-1/2 Inch Trade Size; Threaded End Type; Rohs Compliant; Thread Per Inch 11-1/2
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.41 (Each) $7.54 (Each)
Carton/Reel $6.41 (1 Each) $7.54 (1 Each)
Standard Packaging/Reel $320.29 (50 Each) $7.54 (1 Each)
Material Galvanized Steel Steel
Finish - Galvanized
Length - 2.063 Inch
Additional Information Total Length of Thread to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch; Thread per Inch 11-1/2 ROHS Compliant; Thread per Inch 11-1/2
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL Rigid Conduit Fittings - Steel
Description 1-1/2" RGD CPLG 1-1/2" RGD CPLG
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL STEEL MATERIAL; ZINC PLATED FINISH; 2.063 INCH; UL (CANADA AND US), UL 6A/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; FEMALE THREADED END TYPE; THREADS PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR, THREADED RIGID OR IMC CONDUIT
Features - Topazs Rigid Couplings feature a tubular threaded type assembly and ensure proper alignment and a secure connection when joining two ends of threaded Rigid conduit. Other applications include bonding threaded conduits to electrical junction boxes or enclosures when used in conjunction with chase nipples and connectors. Constructed of strong galvanized steel for low conductivity and high corrosion resistance. Available in 1/2 to 6 sizes with NPSM threads. UL listed; Meets Federal specification WW-C-563.
Long Description 1 1/2IN GALVANIZED COUPLINGS RIGID CONDUIT COUPLING, STEEL MATERIAL; GALVANIZED FINISH; 2.063 INCH; UL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; ROHS COMPLIANT; THREAD PER INCH 11-1/2
Product Type Conduit Coupling Rigid Conduit Coupling
Applicable Standard - ANSI C80.1
End Type - THREADED
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number GALCPLG1-1/2 -
Category Description RIGID COUPLINGS RIGID COUPLINGS
Type THREADED FEMALE -
Trade Size 1-1/2 INCH 1-1/2 INCH
Standard Package 50 FT 25 PER CASE
Approval UL UL
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat