Nacogdoches |
5,700 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
FW14 |
14FWUSSZJ |
Manufacturer Number |
FW14 |
14FWUSSZJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161807 - Flat washers
|
31161807 - Flat washers
|
UPC/EAN/GTIN |
00781002310808 |
00705591962422 |
Weight per package |
0.0075 (lbs/each) |
0.0067 (lbs/each) |
Description |
FW14 1/4'' Uss Flat Washer
Flat Washer, Steel, Zinc Plated, 1/4 In (Id) Diameter, 1/4 In Drive Size, 1/16 In Thickness, 1/4 In Inside, 0.01 LB
|
14FWUSSZJ 1/4 (3/4 Od) Flat Washer Uss Zinc
1/4 (3/4 Od) Flat Washer Uss Zinc Plated
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.07 (Each) |
$0.11 (Each) |
Carton/Reel |
$6.58 (100 Each) |
$10.56 (100 Each) |
Standard Packaging/Reel |
$6.58 (100 Each) |
$253.44 (2400 Each) |
|
|
|
Diameter |
1/4 in (ID) |
1/4 in (ID);3/4 in (OD) |
Thickness |
1/16 |
1/16 in |
|
Description |
1/4'' USS FLAT WASHER |
1/4 (3/4 OD) FLAT WASHER USS ZINC |
extra long description |
DOTTIE FW14 1/4" Flat Washers Zinc |
PECO 14FWUSSZJ 1/4 (3/4 OD) FLAT WA |
Features |
Flat Washers Steel - general use;Stainless Steel - corrosion and chemical resistant;Solid Brass - good in water and salt air;Silicon Bronze - harder than brass, marine use and high resistance to extreme temperatures;Hard Alloy - use with grade 5 to 8 bolts. |
- |
Long Description |
Flat Washer, Steel, Zinc Plated, 1/4 in (ID) Diameter, 1/4 in Drive Size, 1/16 in Thickness, 1/4 in Inside, 0.01 lb |
1/4 (3/4 OD) FLAT WASHER USS ZINC PLATED |
Product Type |
Flat Washer |
Flat Washer |
Short Description |
Flat Washer, Steel, Zinc Plated, 1/4 in (ID) |
Flat Washer, Steel, Zinc Plated, 1/4 in (ID);3/4 in (OD) |
Special Features |
Steel - general use ; Invincibox up to 1/2 IN |
- |
|
Drive Size |
1/4 in |
- |
Head Style |
Flat |
Flat |
Inside Diameter |
1/4 in |
5/16 |
outside diameter |
3/4 |
3/4 |
package quantity |
100 CT |
12 PK/CT;100 PK |
Thread Type |
- |
USS |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
FW14 |
14FWUSSZJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
FLAT WASHER |
USS Flat Washer |
|
|
|
Application |
General Purpose |