Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Wiring Device-Kellems |
Catalog Number |
FS2 |
FS2 |
Manufacturer Number |
FS2 |
FS2 |
Category |
Steel -
FS & FD Type Boxes & Covers
|
Ballast Parts & Accessories -
Ballast Accessories
|
Classification |
FS Boxes and Covers
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39121315 - Cast device box
|
39101901 - Fluorescent ballast
|
UPC/EAN/GTIN |
00782274405902 |
00783585750002 |
Weight per package |
2.17 (lbs/each) |
0.25 (lbs/each) |
Description |
FS2 Single Gang Cast Iron Box W/ 3/4" Opening
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Silver, Shallow, 3/4 In Trade Size, 1 Hub, 3/4 In Hub Size, 2.75 In Width, 6.03 In Height, Surface Mount, 2.17 LB/Ea
|
FS2 Fluor Starter, 14-15-20W
Fluorescent Starter, 0.7 In Diameter, 1.5 In Height, 0.25 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.39 (Each) |
$4.38 (Each) |
Carton/Reel |
$44.39 (1 Each) |
$109.50 (25 Each) |
Standard Packaging/Reel |
$221.95 (5 Each) |
$4,380.00 (1000 Each) |
|
Lamp Type |
- |
Fluorescent |
Material |
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy |
- |
Number of Gangs |
1 |
- |
Number of Hubs |
1 |
- |
Shape |
Shallow |
- |
Voltage Rating |
- |
Determined by the balasts kV |
Wattage |
- |
14 W;15 W;20 W |
|
Color |
Silver |
Gray |
Finish |
Electrogalvanized and Aluminum Acrylic Paint |
- |
|
Diameter |
- |
0.7 in |
Height |
6.03 in |
1.5 in |
Hub Size |
3/4 in |
- |
Length |
- |
1.5 |
Size |
3/4 in |
- |
Width |
2.75 in |
0.7 |
|
Description |
SINGLE GANG CAST IRON BOX W/ 3/4" OPENING |
FLUOR STARTER, 14-15-20W |
extra long description |
CRS-H FS2 3/4 NPT CST IRON FS BX SG |
HWDK FS2 FLUOR STARTER, 14-15-20W |
Features |
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a |
Switches and Lighting Control, Fluorescent Starter, 14-15-20W |
Long Description |
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Silver, Shallow, 3/4 in Trade Size, 1 Hub, 3/4 in Hub Size, 2.75 in Width, 6.03 in Height, Surface Mount, 2.17 lb/EA |
Fluorescent Starter, 0.7 in Diameter, 1.5 in Height, 0.25 lb/EA |
Product Type |
Device Box |
Fluor Starter, 14-15-20W |
Short Description |
Device Box, 3/4 in, Single Gang, Steel |
Fluorescent Starter, 0.7 in (Dia.) |
Special Features |
Configuration Type FS, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 5-5/32 In Height |
Standard Product |
|
Box Style |
Single Gang |
- |
Cable Entry |
(1) End |
- |
dimensions |
5.1600 IN X 1.8800 IN X 2.7500 IN |
- |
for use with |
Threaded Rigid and IMC Conduit |
- |
includes |
(2) Pins |
- |
Mounting Type |
Surface Mount |
- |
package quantity |
5 PK;1 CT |
25 CT;1000 PK |
pallet quantity |
- |
36000 |
Standards Met |
UL Listed;ECCN:EAR99 |
UL Listed;CSA Certified |
start type |
- |
Neo Start |
|
|
Brand |
Cooper Crouse-Hinds |
Hubbell Wiring Device-Kellems |
Manufacturers Part Number |
FS2 |
FS2 |
|
Category Description |
FS BOXES AND COVERS |
Fluorescent Fixtures & Accessories |
Type |
DEVICE BOX |
Neo-Start Fluorescent Starter |
|
|
Weight |
2.17 lb/EA |
0.25 lb/EA |
|
Application |
Industrial |
- |
Frequency Rating |
- |
60 |
Mounting |
FLUSH |
Twist-In |
standard |
UL 514, CSA C22.2, Federal Specification W-C-5860 |
UL Listed |