Item Comparison: FS1506, FS1506

Item

FS1506 - 6' Advent Fiberglass Stepladder - Louisville

FS1506
6' Advent Fiberglass Stepladder

$176.35 Each

$176.35 (1 Each)

QTY:
Each
Add
FS1506 - 6' Advent Fiberglass Stepladder - SPC

FS1506
6' Advent Fiberglass Stepladder

$172.42 Each

$172.42 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 276 5
Vendor Louisville SPC
Catalog Number FS1506 FS1506
Manufacturer Number FS1506 FS1506
Category Hand Tools & Hydraulic Tools - Hand Tools - Ladders Unassigned
Classification Ladders Ladders
UNSPSC 30191501 - Ladders -
UPC/EAN/GTIN 00728865200129 N/A
Weight per package 20 (lbs/each) 20 (lbs/each)
Description FS1506 6' Advent Fiberglass Stepladder
Advent Fiberglass Stepladder, 300 LB Load Rating, 40.503 In Base Spread, 22-3/8 In Base Width, 68.649 In (Open Height);73.727 In (Closed Height) Overall Height, 3 In Rung Width, 3 In Step Depth, 5 Steps, 21 LB
FS1506 6' Advent Fiberglass Stepladder
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $176.35 (Each) $172.42 (Each)
Carton/Reel $176.35 (1 Each) $172.42 (1 Each)
Standard Packaging/Reel $176.35 (1 Each) $172.42 (1 Each)
Material Fiberglass -
Description 6' ADVENT FIBERGLASS STEPLADDER 6' ADVENT FIBERGLASS STEPLADDER
Features This Louisville 6 foot non-conductive fiberglass step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with the new and innovative Raptor Top with magnet and multiple tool slots, SHOX impact absorption system, new Raptor boots with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, inside spreader braces, wide back braces, and double-rivet step construction. The Louisville FS1506 step ladder meets or exceeds the safet -
Long Description Advent Fiberglass Stepladder, 300 lb Load Rating, 40.503 in Base Spread, 22-3/8 in Base Width, 68.649 in (Open Height);73.727 in (Closed Height) Overall Height, 3 in Rung Width, 3 in Step Depth, 5 Steps, 21 lb -
Product Type Advent Stepladder -
Short Description Advent Stepladder, Fiberglass, 300 lb, 22-3/8in, 68.649 in (Open Height);73.727 in (Closed Height), 3 in -
Special Features SHOX imapct absorption system, ProTop -versatile & durable, Da Boot, Double Rivet Step Construction -
Base Spread 40.503 in -
Base Width 22-3/8 in -
Load Capacity 300 lbs -
number of steps 5 -
Overall Height 68.649 in (Open Height);73.727 in (Closed Height) -
Rung Width 3 in -
Standards Met ANSI, OSHA, CSA -
Step Depth 3 in -
Step Height 51869 -
Brand Louisville Ladder -
Manufacturers Part Number FS1506 FS1506
Category Description LADDERS LADDERS
Type T IA -
Weight 21 lb -
Application Indoor -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat