Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
FRSR30 |
FLSR30ID |
Manufacturer Number |
FRS-R-30 |
FLSR030ID |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00051712508346 |
00079458025408 |
Weight per package |
0.16 (lbs/each) |
0.16 (lbs/each) |
Description |
FRSR30 30A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 30 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.16 LB
|
FLSR30ID 30A 600V Ul Class RK5 Dual Element TD Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 30 A, 600 V Ac;300 V DC, Ferrule Terminal, Blown Fuse Indicator, 13/16 In Diameter, 5 In Overall Length, 0.16 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.95 (Each) |
$35.89 (Each) |
Carton/Reel |
$299.50 (10 Each) |
$35.89 (1 Each) |
Standard Packaging/Reel |
$299.50 (10 Each) |
$35.89 (1 Each) |
|
amperage rating |
30 A |
- |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
30 A |
30 A |
interrupt rating |
200 kAIC (RMS Symmetrical):20 kAIC (DC) |
Ac:200;300 kAIC Rms (Symmetrical);DC:20 kAIC |
Terminal Type |
Ferrule |
Ferrule |
Voltage Rating |
600 V ac;300 V dc |
600 V ac;300 V dc |
|
Diameter |
0.81 in |
13/16 in;20.6 mm |
Overall Length |
5 in |
5 in;127 mm |
Size |
0.81 In Diameter X 5.00 In Length |
- |
|
Description |
30A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON |
30A 600V UL CLASS RK5 DUAL ELEMENT TD FUSE |
extra long description |
BUSS FRS-R-30 FUSETRON DUAL ELEMENT |
LFSE FLSR030ID FUS 600V T/D CLASS R |
Features |
Advanced protection, energy efficient Class RK5 dual-element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay — 10 second (minimum) at 500% of rated current. |
Littelfuse FLSR_ID Indicator(TM) fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. |
Long Description |
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 30 A, 600 V ac;300 V dc, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.16 lb |
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 30 A, 600 V ac;300 V dc, Ferrule Terminal, Blown Fuse Indicator, 13/16 in Diameter, 5 in Overall Length, 0.16 lb |
Product Type |
Fusetron Dual Element Fuse Class RK5 |
Fus 600V T/D Class RK5 30A Indicating |
Short Description |
Fusetron Fuse, 30 A, 600 VAC/300 V dc, Time Delay, RK5 Class |
Power Fuse, 30 A, 600 VAC/300 V dc, Time Delay, RK5 Class, ID |
Special Features |
NOT RENEWABLE |
Time-Delay |
|
BLOWN FUSE INDICATOR |
- |
Yes |
class |
Class RK5 |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
11.6300 IN X 2.3400 IN X 2.3400 IN |
- |
element |
Dual |
- |
Fuse Class |
RK5 Class |
RK5 Class |
Fuse Type |
Dual Element |
Ferrule |
media |
Yes |
- |
package quantity |
10 CT |
1 CT;10 PK |
Response Time |
10 s @ 500% |
- |
Standards Met |
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified |
UL Listed 248-12;UL Listed (File:E81895);CSA Certified (File:LR29862);Federal Specification WF-1814 (QPL- W-F-1814);QPL;CE Certified |
|
|
Brand |
Eaton |
Powr-Gard(R) |
Manufacturers Part Number |
FRS-R-30 |
FLSR030ID |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS RK5 |
|
|
Application |
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards |
Service Entrance Switches;Switchboard Main and Feeder Switches;Transformers;Motor Control Center Mains and Motor Branch Circuits;individual Fused Combination Motor Controllers;Distribution Panelboards;industrial Control Panels;Protection of Fully-Rated Panelboards and Loadcenters;All General Purpose Circuits |
standard |
CE Marked |
Standard 248-12 UL Listed/CSA |