Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Littelfuse |
Catalog Number |
FRSR1712 |
FLSR17.5ID |
Manufacturer Number |
FRS-R-17-1/2 |
FLSR17.5ID |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
HV Fuse
|
UNSPSC |
39121606 - Cartridge fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00051712508315 |
00079458025378 |
Weight per package |
0.16 (lbs/each) |
0.17 (lbs/each) |
Description |
FRSR1712 17-1/2A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series FRS-R Fuse, 17.5 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Standard, 600 V, 300 VDC
|
FLSR17.5ID 17-1/2A 600V Ul Class RK5 Dual Element TD Fuse
Littelfuse FLSR_Id Indicator™ Fuses Provide Visual Blown Fuse Indication At A Glance. The Patented State-Of-The-Art Solid State Design Provides Maximum Reliability and Superior Performance Characteristics In A True Dual-Element Design. The Use Of Indicator Fuses Reduces Down-Time, Nuisance Opening, Increases Safety, and Can Save Thousands Of Dollars In Lost Production Time.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.95 (Each) |
$33.13 (Each) |
Carton/Reel |
$299.50 (10 Each) |
$33.13 (1 Each) |
Standard Packaging/Reel |
$299.50 (10 Each) |
$33.13 (1 Each) |
|
amperage rating |
17.5 A |
- |
connection |
Ferrule End X Ferrule End |
- |
interrupt rating |
200 kAIC at 600 Vac20 kAIC at 300 Vdc |
- |
Voltage Rating |
600 Vac, 300 Vdc |
- |
|
Size |
0.81 In Diameter X 5.00 In Length |
- |
|
Description |
17-1/2A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON |
17-1/2A 600V UL CLASS RK5 DUAL ELEMENT TD FUSE |
extra long description |
BUSS FRS-R-17-1/2 FUSETRON DUAL ELE |
LFSE FLSR17.5ID FUS 600V T/D CLASS |
Features |
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes). |
- |
Long Description |
Eaton Bussmann series FRS-R fuse, 17.5 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 10 sec at 500%, 200 kAIC at 600 V, 20 kAIC at 300 Vdc, Standard, 600 V, 300 Vdc |
Littelfuse FLSR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. |
Product Type |
Fusetron Dual Element Fuse Class RK5 |
Fus 600V T/D Class RK5 17.5A Indcating |
Special Features |
Renewable |
Time-Delay |
|
class |
Class RK5 |
- |
dimensions |
5.0000 IN X 0.8100 IN X 0.8100 IN |
- |
element |
Dual |
- |
media |
Yes |
- |
Response Time |
10 S at 500% |
- |
|
Brand |
Eaton |
Littelfuse |
Manufacturers Part Number |
FRS-R-17-1/2 |
FLSR17.5ID |
|
Category Description |
Fuses & Fuse Accessories |
HV FUSE |
Type |
FUSE |
CLASS RK5 |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
General Purpose |
standard |
CE Marked |
Standard 248-12 UL Listed/CSA |