Item Comparison: FNM15, TRM15

Item

FNM15 - 15A 250V TD Midget Fuse - Eaton

FNM15
15A 250V TD Midget Fuse

$14.65 Each

$146.50 (10 Each)

QTY:
Each
Add
TRM15 - 250V 15A 1 1/2X13/32 Midget TD Fuse - Mersen

TRM15
250V 15A 1 1/2X13/32 Midget TD Fuse

$10.97 Each

$109.70 (10 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 328 1
Vendor Eaton Mersen
Catalog Number FNM15 TRM15
Manufacturer Number FNM-15 TRM15
Category Fuses - Small Dimension Fuses Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121609 - Midget fuses 39121609 - Midget fuses
UPC/EAN/GTIN 00051712521505 00782001746612
Weight per package 0.02 (lbs/each) 0.012 (lbs/each)
Description FNM15 15A 250V TD Midget Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 15 A, 250 V Ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 In Diameter, 1.5 In Overall Length, 0.125 LB
TRM15 250V 15A 1 1/2X13/32 Midget TD Fuse
Fuse TRM - Midget - Time-Delay 250VAC 15A Ferrule Tri-Onic®
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.65 (Each) $10.97 (Each)
Carton/Reel $146.50 (10 Each) $10.97 (1 Each)
Standard Packaging/Reel $146.50 (10 Each) $109.70 (10 Each)
amperage rating 15 Amp 15
connection Ferrule End X Ferrule End Ferrule
Current Rating 15 A -
interrupt rating 10 kAIC @ 250 V ac 10
Material Melamine (Tube);Brass (Cap) -
Voltage Rating 250 V ac 250
Body Material - GMG
Diameter 0.41 in;10.3 mm -
Overall Length 1.5 in;38.1 mm -
Size 13/32 In Diameter X 1-1/2 In Length 1.5 x 0.41
Description 15A 250V TD MIDGET FUSE 250V 15A 1 1/2X13/32 MIDGET TD FUSE
extra long description BUSS FNM-15 BUSS MIDGET FUSE Mersen TRM15 Fuse TRM - Midget - Ti
Features Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc. Tri-Onic® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200 rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection).
Long Description Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 15 A, 250 V ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 in Diameter, 1.5 in Overall Length, 0.125 lb Fuse TRM - Midget - Time-Delay 250VAC 15A Ferrule Tri-Onic®
Product Type Buss Midget Fuse Fuse TRM - Midget - Time-Delay 250VAC 15A Ferrule
Short Description 15 A, 250 VAC, Time Delay Fusetron Fuse 250V 15A 1 1/2x13/32 MID TD
Special Features Nickle Plated Brass Endcap Numerous ratings for a wide variety of applications 250VAC rating in all sizes up to 30A Time-delay for circuits with high inrush currrent Can be used with UltraSafeTM fuse holders 1 1/2" x 13/32" (10mm x 38mm) dimensions
AC Voltage Rating - 250
class Supplemental Midget
Connection Type Ferrule End x Ferrule End -
dimensions 0.3900 IN X 0.3900 IN X 1.4400 IN -
element Dual -
Element Type Dual -
Fuse Class Class CC -
Fuse Speed Time Delay -
media Yes -
package quantity 10 CT -
Standards Met UL 248-14 Listed Guide JDYX;File E19180;CSA Certified Class 1422-01;File 53787;CE Certified -
Made in USA yes -
Brand Bussmann Fuses Mersen
Manufacturers Part Number FNM-15 TRM15
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE Midget Fuses
Weight 0.125 lb;0.057 kg -
Application General Purpose Circuits;Lighting Circuit Protection;Meter Circuits Small motors Small transformers Lighting circuits Control circuits
Mounting - Clip
standard Contact factory,CE Marked,RoHS Compliant UL listed to standard 248-14 File E33925 CSA Certified to Standard C22.2 No. 248.14
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat