Item Comparison: FNM15, FNW15

Item

FNM15 - 15A 250V TD Midget Fuse - Eaton

FNM15
15A 250V TD Midget Fuse

$14.65 Each

$146.50 (10 Each)

QTY:
Each
Add
FNW15 - 15A 250V TD Midget Fuse - Bussmann Fuses

FNW15
15A 250V TD Midget Fuse

$8.58 Each

$85.80 (10 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 338 12
Vendor Eaton Bussmann Fuses
Catalog Number FNM15 FNW15
Manufacturer Number FNM-15 FNW-15
Category Fuses - Small Dimension Fuses Unassigned
Classification Midget Fuses Midget Fuses
UNSPSC 39121609 - Midget fuses -
UPC/EAN/GTIN 00051712521505 051712523134
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description FNM15 15A 250V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, 15 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
FNW15 15A 250V TD Midget Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.65 (Each) $8.58 (Each)
Carton/Reel $146.50 (10 Each) $8.58 (1 Each)
Standard Packaging/Reel $146.50 (10 Each) $85.80 (10 Each)
amperage rating 15 Amp -
connection Ferrule End X Ferrule End -
Current Rating 15 A -
interrupt rating 10000 Amp -
Material Nickel-plated bronze endcap -
Voltage Rating 250 VAC -
Diameter 0.41 in;10.3 mm -
Overall Length 1.5 in;38.1 mm -
Size 13/32 In Diameter X 1-1/2 In Length -
Description 15A 250V TD MIDGET FUSE 15A 250V TD MIDGET FUSE
extra long description BUSS FNM-15 BUSS MIDGET FUSE -
Features Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc. -
Long Description Eaton Bussmann series FNM fuse, 15 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V -
Product Type Buss Midget Fuse -
Short Description 15 A, 250 VAC, Time Delay Fusetron Fuse -
Special Features Nickle Plated Brass Endcap -
class Supplemental -
Connection Type Ferrule End x Ferrule End -
dimensions 0.3900 IN X 0.3900 IN X 1.4400 IN -
element Dual -
Element Type Dual -
Fuse Class Class CC -
Fuse Speed Time Delay -
media Yes -
package quantity 10 CT -
Standards Met UL 248-14 Listed Guide JDYX;File E19180;CSA Certified Class 1422-01;File 53787;CE Certified -
Made in USA yes -
Brand Bussmann Fuses Bussmann Fuses
Manufacturers Part Number FNM-15 FNW-15
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE -
Status - Inactive
Weight 0.125 lb;0.057 kg -
Application Ind Facilities & Factories - Facility: Safety and Security Systems -
standard Contact factory,CE Marked,RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat