Item Comparison: FM6322, FM6323

Item

FM6322 - #6-32 X 2'' Slotted FH Machine Screw - LH Dottie

FM6322
#6-32 X 2'' Slotted FH Machine Screw

$0.1221 Each

$12.21 (100 Each)

QTY:
Each
Add
FM6323 - #6-32 X 3'' Slotted FH Machine Screw - LH Dottie

FM6323
#6-32 X 3'' Slotted FH Machine Screw

$0.2277 Each

$22.77 (100 Each)

QTY:
Each
Add
Nacogdoches 1,300 0
All Stores 21,300 3,380
Vendor LH Dottie LH Dottie
Catalog Number FM6322 FM6323
Manufacturer Number FM6322 FM6323
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws 31161504 - Machine screws
UPC/EAN/GTIN 00781002650126 00781002650164
Weight per package 0.0079 (lbs/each) 0.011 (lbs/each)
Description FM6322 #6-32 X 2'' Slotted FH Machine Screw
Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.01 LB
FM6323 #6-32 X 3'' Slotted FH Machine Screw
Machine Screw, Steel Material, 3 In. Length, #6-32 Thread Size, Flat Head Type, Zinc Plated Finish, Slotted Drive Type
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.12 (Each) $0.23 (Each)
Carton/Reel $12.21 (100 Each) $22.77 (100 Each)
Standard Packaging/Reel $12.21 (100 Each) $22.77 (100 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter #6 AWG -
Length 2 in 3
Size #6-32 x 2 IN #6-32 x 3 IN
Description #6-32 X 2'' SLOTTED FH MACHINE SCREW #6-32 X 3'' SLOTTED FH MACHINE SCREW
extra long description DOTTIE FM6322 6-32 X 2 Flat Head Sl DOTTIE FM6323 6-32 X 3 Flat Head Sl
Features Invincibox upto 2 Inch -
Long Description Machine Screw, Steel, Flat Head, 2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Slotted Drive, 0.01 lb Machine Screw, Steel material, 3 in. length, #6-32 thread size, Flat head type, Zinc Plated Finish, Slotted drive type
Product Type Machine Screw 6-32 X 3 Flat Head Slotted Machine Screws Zinc
Short Description Machine Screw, Round Head Slotted, Steel, Zinc Plated, 2 in, #6-32, #6 -
Special Features Features: Invincibox upto 2 Inch Features: Invincibox upto 2 Inch
Drive Type Slotted Slotted
Head Style Flat -
Head Type FLAT FLAT
package quantity 100 CT -
Thread Size #6-32 #6-32
Thread Type UNC UNC
Brand LH DOTTIE LH DOTTIE
Manufacturers Part Number FM6322 FM6323
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty 100 100
Weight 0.01 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat