Nacogdoches |
1,300 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
SPC |
Catalog Number |
FM6322 |
FHMS6322 |
Manufacturer Number |
FM6322 |
N/A |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161504 - Machine screws
|
-
|
UPC/EAN/GTIN |
00781002650126 |
980080735194 |
Weight per package |
0.0079 (lbs/each) |
0 |
Description |
FM6322 #6-32 X 2'' Slotted FH Machine Screw
Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.01 LB
|
FHMS6322 6/32 X 2" FH SM Screws
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.12 (Each) |
$0.05 (Each) |
Carton/Reel |
$12.21 (100 Each) |
$0.05 (1 Each) |
Standard Packaging/Reel |
$12.21 (100 Each) |
$0.05 (1 Each) |
|
|
|
Diameter |
#6 AWG |
- |
Length |
2 in |
- |
Size |
#6-32 x 2 IN |
- |
|
Description |
#6-32 X 2'' SLOTTED FH MACHINE SCREW |
6/32 X 2" FH SM SCREWS |
extra long description |
DOTTIE FM6322 6-32 X 2 Flat Head Sl |
- |
Features |
Invincibox upto 2 Inch |
- |
Long Description |
Machine Screw, Steel, Flat Head, 2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Slotted Drive, 0.01 lb |
- |
Product Type |
Machine Screw |
- |
Short Description |
Machine Screw, Round Head Slotted, Steel, Zinc Plated, 2 in, #6-32, #6 |
- |
Special Features |
Features: Invincibox upto 2 Inch |
- |
|
Drive Type |
Slotted |
- |
Head Style |
Flat |
- |
Head Type |
FLAT |
- |
package quantity |
100 CT |
- |
Thread Size |
#6-32 |
- |
Thread Type |
UNC |
- |
|
Brand |
LH DOTTIE |
- |
Manufacturers Part Number |
FM6322 |
- |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |