Item Comparison: 632X2FHPMSZJ, FM6322

Item

632X2FHPMSZJ - 6-32 X 2 Flat Head Phillip M/S Zinc - Peco Fasteners

632X2FHPMSZJ
6-32 X 2 Flat Head Phillip M/S Zinc

$0.13 Each

$312.00 (2400 Each)

QTY:
Each
Add
FM6322 - #6-32 X 2'' Slotted FH Machine Screw - LH Dottie

FM6322
#6-32 X 2'' Slotted FH Machine Screw

$0.1221 Each

$12.21 (100 Each)

QTY:
Each
Add
Nacogdoches 0 1,300
All Stores 71,200 21,300
Vendor Peco Fasteners LH Dottie
Catalog Number 632X2FHPMSZJ FM6322
Manufacturer Number 632X2FHPMSZJ FM6322
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161513 - Flathead screws 31161504 - Machine screws
UPC/EAN/GTIN 00705591024915 00781002650126
Weight per package 0.0061 (lbs/each) 0.0079 (lbs/each)
Description 632X2FHPMSZJ 6-32 X 2 Flat Head Phillip M/S Zinc
Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, Unc Thread Type, #6 Awg Diameter, Phillips Drive, 0.61 LB
FM6322 #6-32 X 2'' Slotted FH Machine Screw
Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.01 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.13 (Each) $0.12 (Each)
Carton/Reel $13.00 (100 Each) $12.21 (100 Each)
Standard Packaging/Reel $312.00 (2400 Each) $12.21 (100 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter #6 AWG #6 AWG
Length 2 2 in
Size #6 X 2 #6-32 x 2 IN
Description 6-32 X 2 FLAT HEAD PHILLIP M/S ZINC #6-32 X 2'' SLOTTED FH MACHINE SCREW
extra long description PECO 632X2FHPMSZJ 6-32X2 FLAT HEAD DOTTIE FM6322 6-32 X 2 Flat Head Sl
Features - Invincibox upto 2 Inch
Long Description Machine Screw, Steel, Flat Head, 2 in Length, Zinc Plated, #6-32 Thread Size, UNC Thread Type, #6 AWG Diameter, Phillips Drive, 0.61 lb Machine Screw, Steel, Flat Head, 2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Slotted Drive, 0.01 lb
Product Type 6-32X2 Flat Head Phillip M/S Zinc 02491 Machine Screw
Short Description Machine Screw, Round Head, Steel, Zinc Plated, 2 in, #6-32, #6 Machine Screw, Round Head Slotted, Steel, Zinc Plated, 2 in, #6-32, #6
Special Features - Features: Invincibox upto 2 Inch
Drive Type Phillips Slotted
Head Style Flat Flat
Head Type FLAT FLAT
package quantity 100 JR 100 CT
Thread Size #6-32 #6-32
Thread Type UNC UNC
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 632X2FHPMSZJ FM6322
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty 100 100
Weight 0.61 lb 0.01 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat