Item Comparison: FM6321, FMDD6321

Item

FM6321 - #6-32 X 1'' Slotted FH Machine Screw - LH Dottie

FM6321
#6-32 X 1'' Slotted FH Machine Screw

$0.0547 Each

$5.47 (100 Each)

QTY:
Each
Add
FMDD6321 - #6-32 X 1'' Phil/SQ FH Machine Screw - LH Dottie

FMDD6321
#6-32 X 1'' Phil/SQ FH Machine Screw

$0.1402 Each

$14.02 (100 Each)

QTY:
Each
Add
Nacogdoches 200 0
All Stores 10,100 600
Vendor LH Dottie LH Dottie
Catalog Number FM6321 FMDD6321
Manufacturer Number FM6321 FMDD6321
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws 31161504 - Machine screws
UPC/EAN/GTIN 00781002650065 00781002654902
Weight per package 0.0048 (lbs/each) 0.004 (lbs/each)
Description FM6321 #6-32 X 1'' Slotted FH Machine Screw
Machine Screw, Steel, Flat Head, 1 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.38 LB
FMDD6321 #6-32 X 1'' Phil/SQ FH Machine Screw
Machine Screw, Steel Material, 1 In. Length, #6-32 Thread Size, Flat Head Type, Zinc Plated Finish, Square/Phillips Drive Type
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.05 (Each) $0.14 (Each)
Carton/Reel $5.47 (100 Each) $14.02 (100 Each)
Standard Packaging/Reel $5.47 (100 Each) $14.02 (100 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter #6 AWG -
Length 1 1
Size #6-32 x 1 IN #6-32 x 1 IN
Description #6-32 X 1'' SLOTTED FH MACHINE SCREW #6-32 X 1'' PHIL/SQ FH MACHINE SCREW
extra long description DOTTIE FM6321 6-32 X 1 Flat Head Sl DOTTIE FMDD6321 6-32 X 1 Flat Head
Features Invincibox upto 2 Inch -
Long Description Machine Screw, Steel, Flat Head, 1 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Slotted Drive, 0.38 lb Machine Screw, Steel material, 1 in. length, #6-32 thread size, Flat head type, Zinc Plated Finish, Square/Phillips drive type
Product Type Machine Screw 6-32 X 1 Flat Head Square/Phillips Machine Zinc
Short Description Machine Screw, Flat Head Slotted, Steel, Zinc Plated, 1 in, #6-32, #6 -
Special Features Features: Invincibox upto 2 Inch Features: Invincibox upto 2 Inch, Tuff Pack
Drive Type Slotted Square/Phillips
Head Style Flat -
Head Type FLAT FLAT
package quantity 100 CT -
Thread Size #6-32 #6-32
Thread Type UNC -
Brand LH DOTTIE LH DOTTIE
Manufacturers Part Number FM6321 FMDD6321
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty 100 -
Weight 0.38 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat