Item Comparison: 632X1FHPMSZJ, FM6321

Item

632X1FHPMSZJ - 6-32 X 1 Flat Head Phillip M/S Zinc - Peco Fasteners

632X1FHPMSZJ
6-32 X 1 Flat Head Phillip M/S Zinc

$0.0843 Each

$202.32 (2400 Each)

QTY:
Each
Add
FM6321 - #6-32 X 1'' Slotted FH Machine Screw - LH Dottie

FM6321
#6-32 X 1'' Slotted FH Machine Screw

$0.0547 Each

$5.47 (100 Each)

QTY:
Each
Add
Nacogdoches 0 200
All Stores 21,400 10,000
Vendor Peco Fasteners LH Dottie
Catalog Number 632X1FHPMSZJ FM6321
Manufacturer Number 632X1FHPMSZJ FM6321
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161513 - Flathead screws 31161504 - Machine screws
UPC/EAN/GTIN 00705591024854 00781002650065
Weight per package 0.0035 (lbs/each) 0.0048 (lbs/each)
Description 632X1FHPMSZJ 6-32 X 1 Flat Head Phillip M/S Zinc
6-32 X 1 Flat Head Phillip Machine Screw Zinc Plated
FM6321 #6-32 X 1'' Slotted FH Machine Screw
Machine Screw, Steel, Flat Head, 1 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Slotted Drive, 0.38 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.08 (Each) $0.05 (Each)
Carton/Reel $8.43 (100 Each) $5.47 (100 Each)
Standard Packaging/Reel $202.32 (2400 Each) $5.47 (100 Each)
Material - Steel
Finish - Zinc Plated
Diameter - #6 AWG
Length - 1
Size - #6-32 x 1 IN
Description 6-32 X 1 FLAT HEAD PHILLIP M/S ZINC #6-32 X 1'' SLOTTED FH MACHINE SCREW
extra long description PECO 632X1FHPMSZJ 6-32X1 FLAT HEAD DOTTIE FM6321 6-32 X 1 Flat Head Sl
Features - Invincibox upto 2 Inch
Long Description 6-32 X 1 FLAT HEAD PHILLIP MACHINE SCREW ZINC PLATED Machine Screw, Steel, Flat Head, 1 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Slotted Drive, 0.38 lb
Product Type 6-32X1 Flat Head Phillip M/S Zinc 02485 Machine Screw
Short Description - Machine Screw, Flat Head Slotted, Steel, Zinc Plated, 1 in, #6-32, #6
Special Features - Features: Invincibox upto 2 Inch
Drive Type - Slotted
Head Style - Flat
Head Type Phillips FLAT
package quantity - 100 CT
Thread Size - #6-32
Thread Type - UNC
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 632X1FHPMSZJ FM6321
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty 100 100
Weight - 0.38 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat