Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Littelfuse |
Bussmann Fuses |
Catalog Number |
FLSR35ID |
DLSR35 |
Manufacturer Number |
FLSR035ID |
DLS-R-35 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121627 - Power fuse
|
39121600 - Circuit protection devices and accessories
|
UPC/EAN/GTIN |
00079458025415 |
00051712340298 |
Weight per package |
0.28 (lbs/each) |
0.32 (lbs/each) |
Description |
FLSR35ID 35A 600V Ul Class RK5 Dual Element TD Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 35 A, 600 V Ac;300 V DC, Ferrule Terminal, Blown Fuse Indicator, 1-1/16 In Diameter, 5-1/2 In Overall Length, 0.28 LB
|
DLSR35 35A 600V TD Class RK5 Dual Elem Fuse-Duralag
Time-Delay Cartridge-35a
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$61.59 (Each) |
$0.00 (Each) |
Carton/Reel |
$61.59 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$61.59 (1 Each) |
$0.00 (10 Each) |
|
Characteristics |
- |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
Current Rating |
35 A |
35 AMPERE |
interrupt rating |
Ac:200;300 kAIC Rms (Symmetrical);DC:20 kAIC |
- |
Interrupting Rating |
- |
200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC) |
Terminal Type |
Ferrule |
Ferrule |
Voltage Rating |
600 V ac;300 V dc |
600 VAC/300 VDC |
|
Diameter |
1-1/16 in;27 mm |
1.06 INCH |
Length |
- |
5.5 INCH |
Overall Length |
5-1/2 in;139.7 mm |
- |
|
Additional Information |
- |
CURRENT LIMITING |
Commodity Description |
- |
Distribution Fuses - Dual Element |
Description |
35A 600V UL CLASS RK5 DUAL ELEMENT TD FUSE |
35A 600V TD CLASS RK5 DUAL ELEM FUSE-DURALAG |
extra long description |
LFSE FLSR035ID FUS 600V T/D CLASS R |
CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 600 VAC/300 VDC; 35 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 1.06 INCH; LENGTH 5.5 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLS-R MODEL; CURRENT LIMITING |
Features |
Littelfuse FLSR_ID Indicator(TM) fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. |
- |
Long Description |
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 35 A, 600 V ac;300 V dc, Ferrule Terminal, Blown Fuse Indicator, 1-1/16 in Diameter, 5-1/2 in Overall Length, 0.28 lb |
TIME-DELAY CARTRIDGE-35A |
Product Type |
Fus 600V T/D Class RK5 35A Indicating |
Power Fuse |
Short Description |
Power Fuse, 35 A, 600 VAC/300 V dc, Time Delay, RK5 Class |
- |
Special Features |
Time-Delay |
- |
|
BLOWN FUSE INDICATOR |
Yes |
- |
Fuse Class |
RK5 Class |
- |
Fuse Type |
Ferrule |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed 248-12;UL Listed (File:E81895);CSA Certified (File:LR29862);Federal Specification WF-1814 (QPL- W-F-1814);QPL;CE Certified |
- |
|
|
Brand |
Powr-Gard(R) |
|
Manufacturers Part Number |
FLSR035ID |
DLS-R-35 |
Model |
- |
DLS-R |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
CLASS RK5 |
|
|
|
Application |
Service Entrance Switches;Switchboard Main and Feeder Switches;Transformers;Motor Control Center Mains and Motor Branch Circuits;individual Fused Combination Motor Controllers;Distribution Panelboards;industrial Control Panels;Protection of Fully-Rated Panelboards and Loadcenters;All General Purpose Circuits |
- |
Approval |
- |
UL 248-12, CSA C22.2, CE |
standard |
Standard 248-12 UL Listed/CSA |
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
Call nearest store for Item Price
|