Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
38X112FWZJ |
FENW38112 |
Manufacturer Number |
38X112FWZJ |
FENW38112 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161823 - Fender washer
|
31161823 - Fender washer
|
UPC/EAN/GTIN |
00705591962729 |
00781002155300 |
Weight per package |
0.022 (lbs/each) |
0.03 (lbs/each) |
Description |
38X112FWZJ 3/8 X 1-1/2 Fender Washer Zinc
Fender Washer, Steel, 3/8 In (Id);1-1/2 In (Od) Diameter, 0.08 In Thickness, 3/8 In Inside, 1-1/2 In Outside Diameter, 2.2 LB
|
FENW38112 3/8'' X 1-1/2'' Fender Washer
Fender Washer, Steel, Zinc Plated, 3/8 In (Id);1-1/2 In (Od) Diameter, 3/8 In Inside, 1-1/2 In Outside Diameter, 0.03 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.27 (Each) |
$0.21 (Each) |
Carton/Reel |
$26.54 (100 Each) |
$21.22 (100 Each) |
Standard Packaging/Reel |
$318.48 (1200 Each) |
$21.22 (100 Each) |
|
|
|
Diameter |
3/8 in (ID);1-1/2 in (OD) |
3/8 in (ID);1-1/2 in (OD) |
Thickness |
0.08 in |
- |
|
Description |
3/8 X 1-1/2 FENDER WASHER ZINC |
3/8 X 1-1/2 FENDER WASHERS ZINC PLATED |
extra long description |
PECO 38X112FWZJ 3/8X1-1/2 FENDER WA |
DOTTIE FENW38112 3/8 X 1-1/2 Fender |
Features |
- |
Provides a Large Load Bearing Surface |
Long Description |
Fender Washer, Steel, 3/8 in (ID);1-1/2 in (OD) Diameter, 0.08 in Thickness, 3/8 in Inside, 1-1/2 in Outside Diameter, 2.2 lb |
Fender Washer, Steel, Zinc Plated, 3/8 in (ID);1-1/2 in (OD) Diameter, 3/8 in Inside, 1-1/2 in Outside Diameter, 0.03 lb |
Product Type |
3/8X1-1/2 Fender Washer Zinc 96272 |
Fender Washer |
Short Description |
Fender Washer, Steel, 3/8 in (ID);1-1/2 in (OD), 100 JR |
Fender Washer, Steel, Zinc Plated, 3/8 in (ID);1-1/2 in (OD) |
Special Features |
- |
Features: Provides a Large Load Bearing Surface |
|
Inside Diameter |
3/8 in |
3/8 |
outside diameter |
1-1/2 in |
1-1/2 |
package quantity |
100 JR |
100 BX |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
38X112FWZJ |
FENW38112 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
WASHER |
FENDER WASHER |
|
|
|
Application |
- |
General Purpose |