Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Unity |
Catalog Number |
F88GCP |
88E |
Manufacturer Number |
F88GCP |
88E |
Category |
Enclosure, Cabinet & Way Gener -
Wireway General Accessories
|
Enclosure, Cabinet & Way Gener -
Wireway General Accessories
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131711 - Wireway fitting and accessories
|
39131711 - Wireway fitting and accessories
|
UPC/EAN/GTIN |
00783510527006 |
00761515108505 |
Weight per package |
28.8 (lbs/each) |
2 (lbs/each) |
Description |
F88GCP 8X8 N1 End PLT
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 8 In Overall Height, 8 In Overall Length, 0.75 In Overall Width, 28.8 LB
|
88E 8X8 Wireway End Cap
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 8 In Overall Height, 8 In Overall Width, 2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.25 (Each) |
$9.96 (Each) |
Carton/Reel |
$19.25 (1 Each) |
$9.96 (1 Each) |
Standard Packaging/Reel |
$19.25 (1 Each) |
$99.60 (10 Each) |
|
|
Color |
Gray |
- |
Color Code |
ANSI 61 |
- |
Finish |
Painted Steel |
Powder Coated |
|
Height |
8 |
- |
Overall Length |
8 in;203 mm |
- |
Size |
- |
8 X 8 |
Width |
2.5 |
- |
|
Description |
8X8 N1 END PLT |
8X8 WIREWAY END CAP |
extra long description |
NVENT HOF F88GCP Closure Plate with |
UNT 88E 8.00 X 8.00IN GREY POWDER C |
Features |
Closes the end of a wireway section or run. |
- |
Long Description |
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 8 in Overall Height, 8 in Overall Length, 0.75 in Overall Width, 28.8 lb |
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 8 in Overall Height, 8 in Overall Width, 2 lb |
Product Type |
Closure Plate With Knockouts |
End Cap |
Short Description |
8 x 8 Closure Plate, Type 1, Steel, For Wireway, Steel/Gray |
End Cap, End;Lay-In, Plain, Steel, IP30, 8 x 8 in |
|
for use with |
Wireway |
- |
ip rating |
IP30 |
IP30 |
Knockouts |
Yes |
- |
Overall Height |
8 in;203 mm |
8 in |
Overall Width |
0.75 in;19 mm |
8 in |
package quantity |
1 ct |
1 ct |
Standards Met |
UL Listed;RoHS Compliant |
UL 870;CSA Certified C22.2;IEC 60529;RoHs |
Wireway Type |
Lay-In Wireway |
End;Lay-In |
|
|
Brand |
Hoffman Enclosures, Inc. |
Unity MFG |
Manufacturers Part Number |
F88GCP |
88E |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Commercial Lay-in Hinged-Cover Type 1 Wireway |
END CAP |
|
|
Application |
Closes the End of a Wireway Section or Run |
Control and Power Cable;Cable and Wire Junction;Distribution and Termination |
nema rating |
1 Indoor, electrical protection |