Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Unity |
Catalog Number |
F88G48 |
8848GNK |
Manufacturer Number |
F88G48 |
8848GNK |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00783510526306 |
00761515104408 |
Weight per package |
34 (lbs/each) |
26 (lbs/each) |
Description |
F88G48 8X8X48 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X48, Gray, Steel
|
8848GNK 8 X8 X48 G.NK
Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$203.73 (Each) |
$152.30 (Each) |
Carton/Reel |
$203.73 (1 Each) |
$152.30 (1 Each) |
Standard Packaging/Reel |
$203.73 (1 Each) |
$152.30 (1 Each) |
|
Cover Type |
- |
Removable Hinged |
Material |
MILD STEEL |
Low-Carbon Steel |
|
Color |
Gray |
- |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
Powder Coat |
Style |
Liftoff Cover no Knockouts |
- |
|
Height |
8 |
8 |
Length |
- |
48 |
Width |
8 |
8 |
|
Construction |
- |
Formed From Code Gauge, Low Carbon Steel |
Description |
8X8X48 N1 HC STRT SCT |
8 X8 X48 G.NK |
extra long description |
NVENT HOF F88G48 48.00in Straight S |
UNT 8848GNK N1 HINGED COVER WIREWAY |
Features |
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. |
- |
Long Description |
Straight Section Lay-in Hinged-Cover Type 1 no KOs, 8x8x48, Gray, Steel |
Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 IN, Width: 8 IN, 8 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, H |
Product Type |
48.00IN Straight Section |
N1 Hinged Cover Wireway No K.O. Powder Coated |
Special Features |
- |
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws |
|
ip rating |
IP30 |
- |
Knockouts |
NO |
NO |
|
Brand |
Nvent Hoffman |
Unity |
Manufacturers Part Number |
F88G48 |
8848GNK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Straight Section |
Lay-In Wireway |
|
Application |
Power Distribution |
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable |
Enclosure |
- |
NEMA 1, IP30 |
nema rating |
1 Indoor, electrical protection |
- |
standard |
- |
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant |