Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
F88G48 |
8848GNK |
Manufacturer Number |
F88G48 |
8848GNK |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00783510526306 |
00782051104417 |
Weight per package |
34 (lbs/each) |
27.1 (lbs/each) |
Description |
F88G48 8X8X48 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X48, Gray, Steel
|
8848GNK Wway 8X8X48 N1 PNTD SC, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 8 In Overall Height, 48 In Overall Length, 8 In Overall Width, 27.1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$203.73 (Each) |
$205.62 (Each) |
Carton/Reel |
$203.73 (1 Each) |
$205.62 (1 Each) |
Standard Packaging/Reel |
$203.73 (1 Each) |
$205.62 (1 Each) |
|
Cover Type |
- |
Screw Cover |
Material |
MILD STEEL |
14 GAUGE STEEL |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish |
Style |
Liftoff Cover no Knockouts |
- |
|
Height |
8 |
8.00 In |
Length |
- |
48.00 in |
Overall Length |
- |
48 in;1219 mm |
Width |
8 |
8.00 In |
|
Description |
8X8X48 N1 HC STRT SCT |
WWAY 8X8X48 N1 PNTD SC,NK |
extra long description |
NVENT HOF F88G48 48.00in Straight S |
B-LINE 8848 G NK 4800 SC STRAIGHT S |
Features |
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Straight Section Lay-in Hinged-Cover Type 1 no KOs, 8x8x48, Gray, Steel |
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 8 in Overall Height, 48 in Overall Length, 8 in Overall Width, 27.1 lb |
Product Type |
48.00IN Straight Section |
Lay-In Wireway |
Short Description |
- |
NEMA 1 Screw Lay-In Wireway, 48 x 8 x 8 in |
|
dimensions |
- |
48.0000 IN X 8.0000 IN X 8.0000 IN |
Enclosure Type |
- |
Nema 1 |
fitting type |
- |
Lay-In Wireway |
for use with |
- |
Cable and Wire Junction, Distribution and Termination |
ip rating |
IP30 |
- |
Knockouts |
NO |
- |
Overall Height |
- |
8 in;203 mm |
Overall Width |
- |
8 in;203 mm |
straight section length |
- |
48.00 In |
|
|
Brand |
Nvent Hoffman |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
F88G48 |
8848 G NK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Straight Section |
Wireway |
|
|
Application |
Power Distribution |
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination |
Enclosure |
- |
NEMA 1, IP30 |
nema rating |
1 Indoor, electrical protection |
- |
standard |
- |
UL Listed,CSA Certified |