Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
F66GUC |
66C |
Manufacturer Number |
F66GUC |
66 C |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131711 - Wireway fitting and accessories
|
39131711 - Wireway fitting and accessories
|
UPC/EAN/GTIN |
00783510524302 |
00782051109030 |
Weight per package |
10.3999 (lbs/each) |
0.52 (lbs/each) |
Description |
F66GUC 6X6 N1 Uni U-Conn
Universal U-Connector For Layin Wireway, Fits 6.00X6.00, Gray, Mild Steel
|
66C Wway 6X6 N1 Conn
Eaton B-Line Series Wireway Connector, Connector, Wireway Connector, Nema 1, Galvanized Steel, 6" X 6"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.59 (Each) |
$11.40 (Each) |
Carton/Reel |
$14.59 (1 Each) |
$11.40 (1 Each) |
Standard Packaging/Reel |
$233.44 (16 Each) |
$228.00 (20 Each) |
|
Cover Type |
- |
SCREW |
Material |
MILD STEEL |
Steel |
|
Color |
Gray |
- |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
PLAIN (NO FINISH) |
|
Height |
6 |
6.00 In |
Width |
2.5 |
6.00 In |
|
Description |
6X6 N1 UNI U-CONN |
WWAY 6X6 N1 CONN |
extra long description |
NVENT HOF F66GUC U-Connector |
B-LINE 66 C WIREWAY CONNECTOR 6X6 |
Features |
U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Universal U-Connector for LayIn Wireway, fits 6.00x6.00, Gray, Mild Steel |
Eaton B-Line series wireway connector, Connector, Wireway connector, NEMA 1, Galvanized steel, 6" X 6" |
Product Type |
U-Connector |
Wireway Connector 6X6 |
|
dimensions |
- |
6.0000 IN X 5.9300 IN X 6.0000 IN |
ip rating |
IP30 |
- |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
F66GUC |
66 C |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
U-Connector |
Wireway connector |
|
Application |
Power Distribution |
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / |
Enclosure |
- |
NEMA 1, IP30 |
nema rating |
1 Indoor, electrical protection |
- |
standard |
- |
CSA C22.2.,NEMA,UL Listed |