Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
F66G36WK |
6636HS |
Manufacturer Number |
F66G36WK |
6636HS |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00783510529703 |
00782051478051 |
Weight per package |
67.08 (lbs/each) |
14.966 (lbs/each) |
Description |
F66G36WK 6X6X36 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X36, Gray, Steel
|
6636HS Wway 6X6X36 N1 QK Conn HC
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 In Overall Height, 36 In Overall Length, 6 In Overall Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$76.06 (Each) |
$73.92 (Each) |
Carton/Reel |
$76.06 (1 Each) |
$73.92 (1 Each) |
Standard Packaging/Reel |
$76.06 (1 Each) |
$73.92 (1 Each) |
|
Cover Type |
- |
Hinged Cover |
Material |
MILD STEEL |
16 Gauge Steel |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish |
Style |
Liftoff Cover with Knockouts |
- |
|
Height |
6 |
6.00 In |
Length |
- |
36.00 In |
Overall Length |
- |
36 in;914 mm |
Width |
6 |
6.00 In |
|
Description |
6X6X36 N1 HC STRT SCT |
WWAY 6X6X36 N1 QK CONN HC |
extra long description |
NVENT HOF F66G36WK 36.00in Straight |
B-LINE 6636 HS HINGE SCREW CVR WIRE |
Features |
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 6x6x36, Gray, Steel |
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 in Overall Height, 36 in Overall Length, 6 in Overall Width |
Product Type |
36.00IN Straight Section / Ko |
Lay-In Wireway |
Short Description |
- |
NEMA 1 Screw Lay-In Wireway, 36 x 6 x 6 in, Gray |
|
dimensions |
- |
36.0000 IN X 6.0000 IN X 6.0000 IN |
Enclosure Type |
- |
Nema 1 |
fitting type |
- |
Lay-In Wireway |
for use with |
- |
Cable and Wire Junction, Distribution and Termination |
ip rating |
IP30 |
- |
Knockouts |
Yes |
Yes |
Overall Height |
- |
6 in;152 mm |
Overall Width |
- |
6 in;152 mm |
straight section length |
- |
36.00 In |
|
|
Brand |
Nvent Hoffman |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
F66G36WK |
6636 HS |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Straight Section |
Wireway |
|
Application |
Power Distribution |
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination |
Enclosure |
- |
NEMA 1, IP30 |
nema rating |
1 Indoor, electrical protection |
- |
standard |
- |
CSA C22.2.,UL Listed |