Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Unity |
Nvent Hoffman |
Catalog Number |
6636G |
F66G36WK |
Manufacturer Number |
6636G |
F66G36WK |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00761515102701 |
00783510529703 |
Weight per package |
15 (lbs/each) |
67.08 (lbs/each) |
Description |
6636G 6X6X36 SC Wireway
Unity 6636G Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 6 In, 6 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 16 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, Yes Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, Ho
|
F66G36WK 6X6X36 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X36, Gray, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$59.60 (Each) |
$76.06 (Each) |
Carton/Reel |
$59.60 (1 Each) |
$76.06 (1 Each) |
Standard Packaging/Reel |
$119.20 (2 Each) |
$76.06 (1 Each) |
|
Cover Type |
Removable Hinged |
- |
Material |
Low-Carbon Steel |
MILD STEEL |
|
Color |
- |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
Powder Coat |
Powder Coated |
Style |
- |
Liftoff Cover with Knockouts |
|
Height |
6 |
6 |
Length |
36 |
- |
Width |
6 |
6 |
|
Construction |
Formed From Code Gauge, Low Carbon Steel |
- |
Description |
6X6X36 SC WIREWAY |
6X6X36 N1 HC STRT SCT |
extra long description |
UNT 6636G N1 HINGED COVER WIREWAY W |
NVENT HOF F66G36WK 36.00in Straight |
Features |
- |
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. |
Long Description |
Unity 6636G Lay-In Wireway, Removable Hinged Cover Type, Length: 36 IN, Width: 6 IN, 6 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 16 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, Yes Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, Ho |
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 6x6x36, Gray, Steel |
Product Type |
N1 Hinged Cover Wireway With K.O. Powder Coated |
36.00IN Straight Section / Ko |
Special Features |
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; 1/2 IN, 3/4 IN, 1 IN, 1-1/4 IN Concentric Knockout |
- |
|
ip rating |
- |
IP30 |
Knockouts |
Yes |
Yes |
|
Brand |
Unity |
Nvent Hoffman |
Manufacturers Part Number |
6636G |
F66G36WK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Lay-In Wireway |
Straight Section |
|
Application |
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable |
Power Distribution |
Enclosure |
NEMA 1, IP30 |
- |
nema rating |
- |
1 Indoor, electrical protection |
standard |
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant |