Item Comparison: F60T12CW, F60T12CW15

Item

F60T12CW - *Discontinued* 50W T12 60" CW 62 Cri Single Pin - Ge Current, A Daintree Company

F60T12CW
*Discontinued* 50W T12 60" CW 62 Cri Single Pin

$14.10 Each

$211.50 (15 Each)

QTY:
Each
Add
F60T12CW15 - 50W T12 60" 43K 60 Cri Single Pin Lamp - Sylvania

F60T12CW15
50W T12 60" 43K 60 Cri Single Pin Lamp

$12.56 Each

$188.40 (15 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 186 0
Vendor Ge Current, A Daintree Company Sylvania
Catalog Number F60T12CW F60T12CW15
Manufacturer Number F60T12/CW-15PK F60T12CW/27649
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168230735 00046135276491
Weight per package 1.3 (lbs/each) 0.621 (lbs/each)
Description F60T12CW *Discontinued* 50W T12 60" CW 62 Cri Single Pin
Ge, 50 WTT, 3600 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 60 In Length, Single Pin (FA8) Base, 12000 HR Average Life
F60T12CW15 50W T12 60" 43K 60 Cri Single Pin Lamp
50W, 60" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.10 (Each) $12.56 (Each)
Carton/Reel $14.10 (1 Each) $12.56 (1 Each)
Standard Packaging/Reel $211.50 (15 Each) $188.40 (15 Each)
Wattage 50.0 -
color rendering index (cri) 60.0 -
color temperature 4100.0 -
Diameter 1.5 -
Length 60.0 -
Description *DISCONTINUED* 50W T12 60" CW 62 CRI SINGLE PIN 50W T12 60" 43K 60 CRI SINGLE PIN LAMP
extra long description GEL F60T12/CW-15PK 23073 SLIM LIN SYL F60T12CW/27649 F60T12CW 15/CS 1
Long Description GE, 50 WTT, 3600 LM, 4100 KV, 60 CRI, 1.5 IN Diameter, 60 IN Length, Single Pin (Fa8) Base, 12000 HR Average Life 50W, 60" MOL, T12 instant start Slimline fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI
Product Type 23073 Slim Line / F20 F60T12CW 15/CS 1/Sku
average life 12000.0 -
Base Single Pin (Fa8) -
lumens 3600.0 -
Brand GE Current SYLVANIA
Manufacturers Part Number F60T12/CW-15PK F60T12/CW/27649
Category Description Fluorescent Fluorescent
Application Full Wattage -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat