Item Comparison: F54WT5850EC0, 703200

Item

F54WT5850EC0 - 54W T5 48" 5000K Mini Bi-Pin 85 Cri Fluor Lamp - Ge Traditional Lamps

F54WT5850EC0
54W T5 48" 5000K Mini Bi-Pin 85 Cri Fluor Lamp

$7.24 Each

$289.60 (40 Each)

QTY:
Each
Add
703200 - Wes 0703200 F54T5/850/Ho - Westinghouse Lighting

703200
Wes 0703200 F54T5/850/Ho

$0.00 Each

$0.00 (24 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 394 0
Vendor Ge Traditional Lamps Westinghouse Lighting
Catalog Number F54WT5850EC0 703200
Manufacturer Number F54W/T5/850/ECO 0703200
Category Fluorescent Lamps - Linear Fluorescent Straight La Enhanced Commodity Codes - Lighting
Classification Fluorescent Incandescent
UNSPSC 39101605 - Fluorescent lamps N/A
UPC/EAN/GTIN 00043168467629 00030721070327
Weight per package 0.41 (lbs/each) 0.37 (lbs/each)
Description F54WT5850EC0 54W T5 48" 5000K Mini Bi-Pin 85 Cri Fluor Lamp
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 H Average Life, 5000 K, 54 W, 4800 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.41 LB/Ea
703200 Wes 0703200 F54T5/850/Ho
54W T5 Linear Fluorescent Daylight Mini Bipin Base, Sleeve
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.24 (Each) $0.00 (Each)
Carton/Reel $7.24 (1 Each) $0.00 (6 Each)
Standard Packaging/Reel $289.60 (40 Each) $0.00 (24 Each)
Wattage 54.0 -
Base Type Miniature Bi-Pin (G5) -
Color Rendering Index 85 -
color rendering index (cri) 85.0 -
color temperature 5000 k -
Finish - Light
Housing Material Soda Lime -
Style - Traditional
Diameter 0.62 in -
Length 45.2 -
Description 54W T5 48" 5000K MINI BI-PIN 85 CRI FLUOR LAMP WES 0703200 F54T5/850/HO
extra long description GEL F54W/T5/850/ECO 46762 FLUORESCE -
Long Description FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 h Average Life, 5000 k, 54 W, 4800 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.41 lb/EA 54W T5 Linear Fluorescent Daylight Mini BiPin Base, Sleeve
Product Type 46762 Fluorescent Light Bulb
Short Description FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 85 CRI, 54 W -
average life 30000 h -
Base Miniature Bi-Pin (G5) -
Brightness (Lumens) 4800 lm -
bulb shape T5 -
bulb type - VLX1
Category - Specialty Items
lumens 4800.0 -
Minimum Operating Temperature -20 °C -
package quantity 40 CA -
Safety Rating - UL,CSA,
start type Rapid Start -
Brand G.E. Lighting (Lampblst) Westinghouse Lighting
Manufacturers Part Number F54W/T5/850/ECO 0703200
Category Description Fluorescent INCANDESCENT
Type - Tubular
Weight 0.41 lb/EA -
Application Primary -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat