Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
TCP |
Catalog Number |
F54WT5850EC0 |
31054850 |
Manufacturer Number |
F54W/T5/850/ECO |
31054850 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168467629 |
00762148049579 |
Weight per package |
0.41 (lbs/each) |
0.2 (lbs/each) |
Description |
F54WT5850EC0 54W T5 48" 5000K Mini Bi-Pin 85 Cri Fluor Lamp
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 H Average Life, 5000 K, 54 W, 4800 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.41 LB/Ea
|
31054850 54W T5HO 50K 50000HRS
Fluorescent Lamp, Miniature Bipin (G5) Base, T5 Bulb Shape, 85, 24000 H Average Life, 5000 K, White, 520 V, 54 W, 5000 LM Brightness (Lumens), Non Dimmable, 0.625 In Diameter, 45.2 In Length, 24 Month Warranty, +10 °C Operating Temperature
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.24 (Each) |
$4.66 (Each) |
Carton/Reel |
$7.24 (1 Each) |
$4.66 (1 Each) |
Standard Packaging/Reel |
$289.60 (40 Each) |
$4.66 (1 Each) |
|
amperage rating |
- |
N/A |
Ballast Type |
- |
N/A |
Shape |
- |
T5 Linear |
Voltage Rating |
- |
520 V |
Wattage |
54.0 |
54 |
|
Base Type |
Miniature Bi-Pin (G5) |
Miniature Bipin (G5) |
Color |
- |
White |
Color Rendering Index |
85 |
85 |
color rendering index (cri) |
85.0 |
85 |
color temperature |
5000 k |
5000 |
Finish |
- |
white |
Housing Material |
Soda Lime |
- |
|
Diameter |
0.62 in |
0.625 in |
Length |
45.2 |
45.2 in |
|
Description |
54W T5 48" 5000K MINI BI-PIN 85 CRI FLUOR LAMP |
54W T5HO 50K 50000HRS |
extra long description |
GEL F54W/T5/850/ECO 46762 FLUORESCE |
TCP 31054850 F54T5HO 850 40 CS |
Long Description |
FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 h Average Life, 5000 k, 54 W, 4800 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.41 lb/EA |
Fluorescent Lamp, Miniature Bipin (G5) Base, T5 Bulb Shape, 85, 24000 h Average Life, 5000 k, White, 520 V, 54 W, 5000 lm Brightness (Lumens), Non Dimmable, 0.625 in Diameter, 45.2 in Length, 24 month Warranty, +10 °C Operating Temperature |
Product Type |
46762 Fluorescent |
F54T5HO 850 40 CS |
Short Description |
FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 85 CRI, 54 W |
Fluorescent Lamp, Miniature Bipin (G5), T5, 85 CRI, 54 W, 5000K |
Special Features |
- |
N/A |
|
average life |
30000 h |
24000 h |
Base |
Miniature Bi-Pin (G5) |
Miniature Bi Pin |
beam angle |
- |
360 |
Brightness (Lumens) |
4800 lm |
5000 lm |
bulb shape |
T5 |
T5 |
dimmable |
- |
Yes |
Fixture Type |
- |
N/A |
lumens |
4800.0 |
5000 |
Minimum Operating Temperature |
-20 °C |
+10 °C |
package quantity |
40 CA |
1 ct |
Standards Met |
- |
UL;cUL |
start type |
Rapid Start |
N/A |
total harmonic distortion |
- |
N/A |
Warranty |
- |
24 month |
|
Brand |
G.E. Lighting (Lampblst) |
TCP |
Manufacturers Part Number |
F54W/T5/850/ECO |
31054850 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
Non-integrated |
|
|
Application |
Primary |
Commercial |
standard |
- |
UL and cUL |