Item Comparison: F54WT5841EC0, 31054841

Item

F54WT5841EC0 - 54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp - Ge Traditional Lamps

F54WT5841EC0
54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp

$7.24 Each

$289.60 (40 Each)

QTY:
Each
Add
31054841 - 54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp - SPC

31054841
54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp

$4.66 Each

$4.66 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 570 50
Vendor Ge Traditional Lamps SPC
Catalog Number F54WT5841EC0 31054841
Manufacturer Number F54W/T5/841/ECO N/A
Category Fluorescent Lamps - Linear Fluorescent Straight La Unassigned
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps -
UPC/EAN/GTIN 00043168467612 762148049586
Weight per package 0.39 (lbs/each) 0
Description F54WT5841EC0 54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 H Average Life, 5000 K, 54 W, 5000 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.39 LB/Ea
31054841 54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.24 (Each) $4.66 (Each)
Carton/Reel $7.24 (1 Each) $186.40 (40 Each)
Standard Packaging/Reel $289.60 (40 Each) $4.66 (1 Each)
Wattage 54.0 -
Base Type Miniature Bi-Pin (G5) -
Color Rendering Index 84 -
color rendering index (cri) 85.0 -
color temperature 5000 k -
Housing Material Soda Lime -
Diameter 0.62 in -
Length 45.2 -
Description 54W T5 48" 4100K MINI BI-PIN 85 CRI FLUOR LAMP 54W T5 45.2" 4100K 82 CRI MINI BI-PIN FLOUR LAMP
extra long description GEL F54W/T5/841/ECO 46761 FLUORESCE -
Long Description FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 h Average Life, 5000 k, 54 W, 5000 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.39 lb/EA -
Product Type 46761 Fluorescent -
Short Description FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 84 CRI, 54 W -
average life 30000 h -
Base Miniature Bi-Pin (G5) -
Brightness (Lumens) 5000 lm -
bulb shape T5 -
lumens 5000.0 -
Minimum Operating Temperature -20 °C -
package quantity 40 CA -
start type Rapid Start -
Brand G.E. Lighting (Lampblst) -
Manufacturers Part Number F54W/T5/841/ECO -
Category Description Fluorescent Fluorescent
Weight 0.39 lb/EA -
Application Primary -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat