Item Comparison: F54WT5841EC0, 31054841

Item

F54WT5841EC0 - 54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp - Ge Traditional Lamps

F54WT5841EC0
54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp

$7.24 Each

$289.60 (40 Each)

QTY:
Each
Add
31054841 - 54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp - TCP

31054841
54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp

$4.66 Each

$186.40 (40 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 570 50
Vendor Ge Traditional Lamps TCP
Catalog Number F54WT5841EC0 31054841
Manufacturer Number F54W/T5/841/ECO 31054841
Category Fluorescent Lamps - Linear Fluorescent Straight La Enhanced Commodity Codes - Lighting
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168467612 00762148049586
Weight per package 0.39 (lbs/each) 0.335 (lbs/each)
Description F54WT5841EC0 54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 H Average Life, 5000 K, 54 W, 5000 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.39 LB/Ea
31054841 54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp
Fluorescent Lamp, Miniature Bipin (G5) Base, T5 Bulb Shape, 85, 24000 H Average Life, 3500 K, White, 520 V, 54 W, 5000 LM Brightness (Lumens), Non Dimmable, 0.625 In Diameter, 45.2 In Length, 24 Month Warranty, +10 °C Operating Temperature
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.24 (Each) $4.66 (Each)
Carton/Reel $7.24 (1 Each) $4.66 (1 Each)
Standard Packaging/Reel $289.60 (40 Each) $186.40 (40 Each)
amperage rating - N/A
Ballast Type - N/A
Shape - T5 Linear
Voltage Rating - 520 V
Wattage 54.0 54
Base Type Miniature Bi-Pin (G5) Miniature Bipin (G5)
Color - White
Color Rendering Index 84 85
color rendering index (cri) 85.0 85
color temperature 5000 k 3500 k
Finish - white
Housing Material Soda Lime -
Diameter 0.62 in 0.625 in
Length 45.2 45.2 in
Description 54W T5 48" 4100K MINI BI-PIN 85 CRI FLUOR LAMP 54W T5 45.2" 4100K 82 CRI MINI BI-PIN FLOUR LAMP
extra long description GEL F54W/T5/841/ECO 46761 FLUORESCE TCP 31054841 F54T5 841 40 CS
Long Description FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 h Average Life, 5000 k, 54 W, 5000 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.39 lb/EA Fluorescent Lamp, Miniature Bipin (G5) Base, T5 Bulb Shape, 85, 24000 h Average Life, 3500 k, White, 520 V, 54 W, 5000 lm Brightness (Lumens), Non Dimmable, 0.625 in Diameter, 45.2 in Length, 24 month Warranty, +10 °C Operating Temperature
Product Type 46761 Fluorescent F54T5 841 40 CS
Short Description FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 84 CRI, 54 W Fluorescent Lamp, Miniature Bipin (G5), T5, 85 CRI, 54 W, 3500K
Special Features - N/A
average life 30000 h 24000 h
Base Miniature Bi-Pin (G5) Miniature Bi Pin
beam angle - 360
Brightness (Lumens) 5000 lm 5000 lm
bulb shape T5 T5
dimmable - Yes
Fixture Type - N/A
lumens 5000.0 5000
Minimum Operating Temperature -20 °C +10 °C
package quantity 40 CA 1 CT;40 PK
Standards Met - UL;cUL
start type Rapid Start N/A
total harmonic distortion - N/A
Warranty - 24 month
Brand G.E. Lighting (Lampblst) TCP
Manufacturers Part Number F54W/T5/841/ECO 31054841
Category Description Fluorescent Fluorescent
Type - Non-integrated
Weight 0.39 lb/EA -
Application Primary Commercial
Energy Star - yes
standard - UL and cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat