Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
Unity |
Nvent Hoffman |
Catalog Number |
44E |
F44GCP |
Manufacturer Number |
44E |
F44GCP |
Category |
Enclosure, Cabinet & Way Gener -
Wireway General Accessories
|
Enclosure, Cabinet & Way Gener -
Wireway General Accessories
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131711 - Wireway fitting and accessories
|
39131711 - Wireway fitting and accessories
|
UPC/EAN/GTIN |
00761515108109 |
00783510522704 |
Weight per package |
0.5 (lbs/each) |
6.4 (lbs/each) |
Description |
44E 4X4 Wireway End Cap
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 4 In Overall Height, 4 In Overall Width, 0.5 LB
|
F44GCP 4X4 N1 End PLT, Ko
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 4 In Overall Height, 4 In Overall Length, 0.75 In Overall Width, 6.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.56 (Each) |
$9.90 (Each) |
Carton/Reel |
$8.56 (1 Each) |
$9.90 (1 Each) |
Standard Packaging/Reel |
$8.56 (1 Each) |
$158.40 (16 Each) |
|
Cover Type |
HINGED |
- |
Material |
Steel |
Steel |
|
Color |
- |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
Powder Coated |
Painted Steel |
|
Height |
4 |
4 |
Overall Length |
- |
4 in;102 mm |
Width |
4 |
2.5 |
|
Description |
4X4 WIREWAY END CAP |
4X4 N1 END PLT,KO |
extra long description |
UNT 44E N1 END CAP GRAY POWDER COAT |
NVENT HOF F44GCP Closure Plate with |
Features |
- |
Closes the end of a wireway section or run. |
Long Description |
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 4 in Overall Height, 4 in Overall Width, 0.5 lb |
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 4 in Overall Height, 4 in Overall Length, 0.75 in Overall Width, 6.4 lb |
Product Type |
End Cap |
Closure Plate With Knockouts |
Short Description |
End Cap, End;Lay-In, Plain, Steel, IP30, 4 x 4 in |
6 x 6 Closure Plate, Type 1, Steel, For Wireway, Galvanized |
|
for use with |
- |
Wireway |
ip rating |
IP30 |
IP30 |
Knockouts |
NO |
Yes |
Overall Height |
4 in |
4 in;102 mm |
Overall Width |
4 in |
0.75 in;19 mm |
package quantity |
1 ct |
16 PK;1 CT |
Standards Met |
UL 870;CSA Certified C22.2;IEC 60529;RoHs |
UL Listed;RoHS Compliant |
Wireway Type |
End;Lay-In |
Lay-In Wireway |
|
|
Brand |
Unity MFG |
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
44E |
F44GCP |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
END CAP |
Closure Plate |
|
|
Application |
Control and Power Cable;Cable and Wire Junction;Distribution and Termination |
Closes the End of a Wireway Section or Run |
Enclosure |
NEMA 1 |
- |
nema rating |
- |
1 Indoor, electrical protection |