Item Comparison: F4030BXSPX35, FT40DL835RSEC0

Item

F4030BXSPX35 - 40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor - Ge Traditional Lamps

F4030BXSPX35
40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor

$13.77 Each

$137.70 (10 Each)

QTY:
Each
Add
FT40DL835RSEC0 - 40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor - Sylvania

FT40DL835RSEC0
40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor

$7.84 Each

$78.40 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 14 129
Vendor Ge Traditional Lamps Sylvania
Catalog Number F4030BXSPX35 FT40DL835RSEC0
Manufacturer Number F40/30BX/SPX35 FT40DL/835/RS/ECO/20585
Category Fluorescent Lamps - Integrated Non-Ballasted Lamps Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168166485 00046135205859
Weight per package 0.69 (lbs/each) 0.41 (lbs/each)
Description F4030BXSPX35 40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor
Ge, 40 WTT, 126 V, 3150 LM, 3500 KV, 82 Cri, 22.5 In Length, 4-Pin (2G11) Base, 20000 HR Average Life
FT40DL835RSEC0 40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor
Dulux 40W Long Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, Ecologic For Use On Magnetic, Electronic and Dimming Ballasts
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.77 (Each) $7.84 (Each)
Carton/Reel $13.77 (1 Each) $7.84 (1 Each)
Standard Packaging/Reel $137.70 (10 Each) $78.40 (10 Each)
amperage rating - Ballast Dependent
Ballast Type - Electronic and Dimming
Lamp Type - DULUX L
Shape - T5
Voltage Rating 126.0 -
Wattage 40.0 40
Base Type - 2G11
Color Rendering Index - 82
color rendering index (cri) 82.0 80 - 89
color temperature 3500.0 3500 k
Finish - Phosphor Coated
Diameter - 0.709 in;18 mm
Length 22.5 22.4 in;573 mm
Description 40W 4 PIN TWIN TUBE BIAX 2G11 3500K COMPACT FLUOR 40W 4 PIN TWIN TUBE BIAX 2G11 3500K COMPACT FLUOR
extra long description GEL F40/30BX/SPX35 16648 CFL DEVICE SYL FT40DL/835/RS/ECO/20585 FT40DL8
Long Description GE, 40 WTT, 126 V, 3150 LM, 3500 KV, 82 CRI, 22.5 IN Length, 4-Pin (2G11) Base, 20000 HR Average Life DULUX 40W long compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, ECOLOGIC for use on magnetic, electronic and dimming ballasts
Product Type 16648 CFL Devices FT40DL835RSECO 10/CS 1/Sku
Short Description - Compact Fluorescent Lamp, 40 W, 2G11, 4100k
Special Features - Approximate Initial Lumens after 100 hours Operation
average life 20000.0 20000 h
Base 4-Pin (2G11) 2G11
Brightness (Lumens) - 3150 lm
bulb shape - T5
dimmable - Yes
GREEN CERTIFICATION - Yes
lumens 3150.0 3150
package quantity - 10 CA
Standards Met - ANSI C78.901 - 2001
start type - Rapid Start
total harmonic distortion - Ballast Dependent
Brand GE Current, a Daintree company SYLVANIA
Manufacturers Part Number F40/30BX/SPX35 FT40DL/835/RS/ECO
Category Description Fluorescent Fluorescent
Type - Compact Fluorescent
Weight - 0.41 lb/EA
Application - Commercial;Residential
standard - ANSI C78.901 - 2001
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat