Item Comparison: F30T12CWRSEC0, F30T12CWRS

Item

F30T12CWRSEC0 - *Delisted* 30W T12 36" CW 60 Cri Bi-Pin Rapid STRT - Ge Current, A Daintree Company

F30T12CWRSEC0
*Delisted* 30W T12 36" CW 60 Cri Bi-Pin Rapid STRT

$5.95 Each

$142.80 (24 Each)

QTY:
Each
Add
F30T12CWRS - 30W T12 36" Cool White 60 Cri Bi-Pin Rapid Start - Sylvania

F30T12CWRS
30W T12 36" Cool White 60 Cri Bi-Pin Rapid Start

$4.32 Each

$129.60 (30 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 386 262
Vendor Ge Current, A Daintree Company Sylvania
Catalog Number F30T12CWRSEC0 F30T12CWRS
Manufacturer Number F30T12/CW/RS/ECO F30T12/CW/RS/23476
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168800846 00046135234767
Weight per package 0.52 (lbs/each) 0.66 (lbs/each)
Description F30T12CWRSEC0 *Delisted* 30W T12 36" CW 60 Cri Bi-Pin Rapid STRT
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 18000 H Average Life, 4100 K, Cool White, 30 W, 2200 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 36.0 In Length, Rapid, 1.86 LB
F30T12CWRS 30W T12 36" Cool White 60 Cri Bi-Pin Rapid Start
30W, T12 Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri, 18000 Avg Rated Life At 3 HRS/Start
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.95 (Each) $4.32 (Each)
Carton/Reel $5.95 (1 Each) $4.32 (1 Each)
Standard Packaging/Reel $142.80 (24 Each) $129.60 (30 Each)
amperage rating - Ballast Dependent
Lamp Type - RAPID START
Shape - T12
Voltage Rating - Ballast Dependent
Wattage 30 W 30
Base Type G13 Medium Bi-pin -
Color Cool White -
Color Rendering Index 60 -
color rendering index (cri) 60.0 60
color temperature 4100 k 4200
Finish - Phosphor Coated
Housing Material Soda Lime -
Diameter 1.5 1.5 in
Length 36.0 in -
Description *DELISTED* 30W T12 36" CW 60 CRI BI-PIN RAPID STRT 30W T12 36" COOL WHITE 60 CRI BI-PIN RAPID START
extra long description GEL F30T12/CW/RS/ECO 80084 FLUORESC SYL F30T12/CW/RS/23476 F30T12CWRS 3
Features Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs -
Long Description Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 18000 h Average Life, 4100 k, Cool White, 30 W, 2200 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 36.0 in Length, Rapid, 1.86 lb 30W, T12 rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI, 18000 Avg rated life at 3 hrs/start
Product Type Linear Fluorescent Lamp F30T12CWRS 30/CS 1/Sku
Short Description Linear Fluorescent Lamp, G13 Medium 2 Pin, T12, 60 CRI, 30 W -
Special Features - COOL WHITE
average life 18000 h 18000
Base Medium Bi-Pin (G13) Medium Bipin
Brightness (Lumens) 2200 lm -
bulb shape T12 -
lumens 2200.0 2200 Initial Lumens at 25 Degrees C
package quantity 24 CA -
start type Rapid Start Rapid Start
total harmonic distortion - Ballast Dependent
Brand GE Current SYLVANIA
Manufacturers Part Number F30T12/CW/RS/ECO F30T12/CW/RS/23476
sub brand GE LIGHTING, INC./LAMPS -
Category Description Fluorescent Fluorescent
Type - FLUORESCENT
Weight 1.86 lb -
Application Primary Commercial/Residential
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat