Item Comparison: F17T8SP41EC0, F017841EC0

Item

F17T8SP41EC0 - 17W T8 24" 4100K 78 Cri Bi Pin Energy Saving - Ge Traditional Lamps

F17T8SP41EC0
17W T8 24" 4100K 78 Cri Bi Pin Energy Saving

$5.13 Each

$123.12 (24 Each)

QTY:
Each
Add
F017841EC0 - 17W T8 24" 4100K 82 Cri Bi-Pin - Sylvania

F017841EC0
17W T8 24" 4100K 82 Cri Bi-Pin

$3.60 Each

$108.00 (30 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 306 502
Vendor Ge Traditional Lamps Sylvania
Catalog Number F17T8SP41EC0 F017841EC0
Manufacturer Number F17T8/SP41/ECO FO17841ECO/22137
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168457484 00046135221378
Weight per package 0.26 (lbs/each) 0.24 (lbs/each)
Description F17T8SP41EC0 17W T8 24" 4100K 78 Cri Bi Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 4100 K, 70 V, 17 W, 1325 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 24.0 In Length, Instant;Rapid, 0.26 LB
F017841EC0 17W T8 24" 4100K 82 Cri Bi-Pin
17W, 24" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation, Ecologic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.13 (Each) $3.60 (Each)
Carton/Reel $5.13 (1 Each) $3.60 (1 Each)
Standard Packaging/Reel $123.12 (24 Each) $108.00 (30 Each)
amperage rating - Ballast Dependent
Lamp Type - RAPID & INSTANT START
Shape - T8
Voltage Rating 70 V Ballast Dependent
Wattage 17.0 17
Base Type G13 Medium Bi-pin Medium Bi-Pin
Color Rendering Index 78 82
color rendering index (cri) 78.0 82
color temperature 4100 k 4100
Finish - Phosphor Coated
Housing Material Soda Lime -
Diameter 1.0 in 1.098 in
Length 24.0 in 24 in
Description 17W T8 24" 4100K 78 CRI BI PIN ENERGY SAVING 17W T8 24" 4100K 82 CRI BI-PIN
extra long description GEL F17T8/SP41/ECO 45748 FLUORESCEN SYL FO17841ECO/22137 FO17841ECO 30/
Long Description FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 h Average Life, 4100 k, 70 V, 17 W, 1325 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 24.0 in Length, Instant;Rapid, 0.26 lb 17W, 24" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC
Product Type 45748 Fluorescent FO17841ECO 30/CS 1/Sku
Short Description FLuorescent Lamp, G13 Medium 2 Pin, T8, 78 CRI, 17 W, 4100K Linear Fluorescent Lamp, Medium Bi Pin, T8, 82 CRI, 17 W
average life 30000 h 24000 h (3 hr on instant start);30000 h (12 hr on instant start);30000 h (3 hr on programmed rapid start);36000 h (12 hr on programmed rapid start)
Base Medium Bi-Pin (G13) Medium Bipin
Brightness (Lumens) 1325 lm 1350 lm
bulb shape T8 T8
lumens 1325.0 -
package quantity 24 CA 30 CA
start type Instant Start;Rapid Start Instant Start;Rapid Start
total harmonic distortion - Ballast Dependent
Brand GE Current, a Daintree company Sylvania-Ledvance
Manufacturers Part Number F17T8/SP41/ECO FO17/841/ECO/22137
sub brand GE LIGHTING, INC./LAMPS OSRAM SYLVANIA
Category Description Fluorescent Fluorescent
Type - FLUORESCENT
Weight 0.26 lb 0.24 lb/EA
Application Primary Cove;Valance;Recessed Troffer;Strip Light Fixture
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat