Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
F15T8D |
F15T8D |
Manufacturer Number |
F15T8/D |
F15T8/D/21600 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168101349 |
00046135216008 |
Weight per package |
0.17 (lbs/each) |
0.19 (lbs/each) |
Description |
F15T8D *Delisted* 15W T8 18" Daylight 62 Cri Bi-Pin Fluor
Ge, 15 WTT, 700 LM, 6500 KV, 75 Cri, 1 In Diameter, 18 In Length, Medium Bi-Pin (G13) Base, 7500 HR Average Life
|
F15T8D 15W T8 18" Daylight 62 Cri Bi-Pin Fluor Lamp
15W T8 Preheat Fluorescent Lamp, Daylight Phosphor, 6500K Color Temperature, 72 Cri. 7500 Avg Rated Life At 3 HRS/Start
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.33 (Each) |
$3.40 (Each) |
Carton/Reel |
$7.33 (1 Each) |
$3.40 (1 Each) |
Standard Packaging/Reel |
$175.92 (24 Each) |
$81.60 (24 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
PREHEAT |
Shape |
- |
T8 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
15.0 |
15 |
|
color rendering index (cri) |
75.0 |
76 |
color temperature |
6500.0 |
6500 |
Finish |
- |
Phosphor Coated |
|
Diameter |
1.0 |
1 |
Length |
18.0 |
- |
|
Description |
*DELISTED* 15W T8 18" DAYLIGHT 62 CRI BI-PIN FLUOR |
15W T8 18" DAYLIGHT 62 CRI BI-PIN FLUOR LAMP |
extra long description |
GEL F15T8/D 10134 FLUORESCENT |
SYL F15T8D/21600 F15T8D 24/CS 1/SKU |
Long Description |
GE, 15 WTT, 700 LM, 6500 KV, 75 CRI, 1 IN Diameter, 18 IN Length, Medium Bi-Pin (G13) Base, 7500 HR Average Life |
15W T8 preheat fluorescent lamp, Daylight phosphor, 6500K color temperature, 72 CRI. 7500 Avg rated life at 3 hrs/start |
Product Type |
10134 Fluorescent |
F15T8D 24/CS 1/Sku |
|
average life |
7500.0 |
7500 |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
bulb type |
- |
T8 |
lumens |
700.0 |
700 |
start type |
- |
PREHEAT |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current |
SYLVANIA |
Manufacturers Part Number |
F15T8/D |
F15T8D/21600 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Application |
Full Wattage |
Commercial/Residential |