Item Comparison: F15T8CW, S7949

Item

F15T8CW - *Delisted* 15W T8 18" CW 62 Cri Bi-Pin Fluor - Ge Current, A Daintree Company

F15T8CW
*Delisted* 15W T8 18" CW 62 Cri Bi-Pin Fluor

$6.32 Each

$151.68 (24 Each)

QTY:
Each
Add
S7949 - 18" 15W T8 41K Fluorescent Tube - Satco

S7949
18" 15W T8 41K Fluorescent Tube

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 239 0
Vendor Ge Current, A Daintree Company Satco
Catalog Number F15T8CW S7949
Manufacturer Number F15T8/CW S7949
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent N/A
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168101424 00045923079498
Weight per package 0.17 (lbs/each) 0.18 (lbs/each)
Description F15T8CW *Delisted* 15W T8 18" CW 62 Cri Bi-Pin Fluor
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 55 V, 15 W, 825 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 18.0 In Length, Instant;Rapid, 0.17 LB
S7949 18" 15W T8 41K Fluorescent Tube
Fluorescent T8 Linear Lamp, Designation: F15T8/CW, 15 WTT, T8 Shape, G13 Medium Bi Pin Base, 7500 HR, Lumens: 850 LM Initial, 4100 Deg K Color Temperature, Cool White 62 Cri, 17-25/32 In Length, 1 In Diameter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.32 (Each) $0.00 (Each)
Carton/Reel $6.32 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $151.68 (24 Each) $0.00 (1 Each)
Shape - T8
Voltage Rating 55 V -
Wattage 15.0 15
Base Type G13 Medium Bi-pin -
Color Cool White White
Color Rendering Index 60 -
color rendering index (cri) 60.0 62
color temperature 4100 k 4100
Housing Material Soda Lime -
Diameter 1.0 in 1.00
Length 18.0 in 17.78
Description *DELISTED* 15W T8 18" CW 62 CRI BI-PIN FLUOR 18" 15W T8 41K FLUORESCENT TUBE
extra long description GEL F15T8/CW 10142 FLUORESCENT SATCO S7949 F15T8/COOL WHITE
Long Description FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 h Average Life, 4100 k, Cool White, 55 V, 15 W, 825 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 18.0 in Length, Instant;Rapid, 0.17 lb Fluorescent T8 Linear Lamp, Designation: F15T8/CW, 15 WTT, T8 Shape, G13 Medium Bi Pin Base, 7500 HR, Lumens: 850 LM Initial, 4100 DEG K Color Temperature, Cool White 62 CRI, 17-25/32 IN Length, 1 IN Diameter
Product Type 10142 Fluorescent F15T8/Cool White
Short Description FLuorescent Lamp, G13 Medium 2 Pin, T8, 60 CRI, 15 W -
average life 7500 h 7500
Base Medium Bi-Pin (G13) Medium Bi Pin
Brightness (Lumens) 825 lm -
bulb shape T8 -
lumens 825.0 850
package quantity 24 CA -
start type Instant Start;Rapid Start -
Warranty - Avg. Rated Hour Limited
Brand GE Current Satco
Manufacturers Part Number F15T8/CW S7949
sub brand Starcoat(R) -
Category Description Fluorescent Fuses & Fuse Accessories
Type - T8 Linear
Weight 0.17 lb -
Application Primary -
Operating Temperature - Ballast Dependent
standard - RoHS Compliant
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat