Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Ge Current, A Daintree Company |
Catalog Number |
F15T8CW |
F15T8CW6PK |
Manufacturer Number |
F15T8/CW |
F15T8/CW-6PK |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168101424 |
00043168101431 |
Weight per package |
0.17 (lbs/each) |
0.21 (lbs/each) |
Description |
F15T8CW *Delisted* 15W T8 18" CW 62 Cri Bi-Pin Fluor
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 55 V, 15 W, 825 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 18.0 In Length, Instant;Rapid, 0.17 LB
|
F15T8CW6PK *Delisted* 15W T8 18" Cool White 62 Cri Bi-Pin 6PK
Ge Garage & Basement 15 Watt T8 1-Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.32 (Each) |
$3.52 (Each) |
Carton/Reel |
$6.32 (1 Each) |
$3.52 (1 Each) |
Standard Packaging/Reel |
$151.68 (24 Each) |
$21.12 (6 Each) |
|
Voltage Rating |
55 V |
- |
Wattage |
15.0 |
15.0 |
|
Base Type |
G13 Medium Bi-pin |
- |
Color |
Cool White |
- |
Color Rendering Index |
60 |
- |
color rendering index (cri) |
60.0 |
60.0 |
color temperature |
4100 k |
4100.0 |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.0 in |
1.0 |
Length |
18.0 in |
18.0 |
|
Description |
*DELISTED* 15W T8 18" CW 62 CRI BI-PIN FLUOR |
*DELISTED* 15W T8 18" COOL WHITE 62 CRI BI-PIN 6PK |
extra long description |
GEL F15T8/CW 10142 FLUORESCENT |
GEL F15T8/CW-6PK 10143 FLUORESCEN |
Long Description |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 h Average Life, 4100 k, Cool White, 55 V, 15 W, 825 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 18.0 in Length, Instant;Rapid, 0.17 lb |
GE garage & basement 15 watt T8 1-pack |
Product Type |
10142 Fluorescent |
10143 Fluorescent |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T8, 60 CRI, 15 W |
- |
|
average life |
7500 h |
7500.0 |
Base |
Medium Bi-Pin (G13) |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
825 lm |
- |
bulb shape |
T8 |
- |
lumens |
825.0 |
825.0 |
package quantity |
24 CA |
- |
start type |
Instant Start;Rapid Start |
- |
|
Brand |
GE Current |
GE Current |
Manufacturers Part Number |
F15T8/CW |
F15T8/CW-6PK |
sub brand |
Starcoat(R) |
- |
|
Category Description |
Fluorescent |
Fluorescent |
|
|
Application |
Primary |
Garage & Basement |