Item Comparison: F15T12CW6PK, F15T12CW

Item

F15T12CW6PK - 15W T12 18" Cool White 62 Cri Bi-Pin Fluor Lamp - Sylvania

F15T12CW6PK
15W T12 18" Cool White 62 Cri Bi-Pin Fluor Lamp

$8.75 Each

$52.50 (6 Each)

QTY:
Each
Add
F15T12CW - *Discontinued* 15W T12 18" CW 60 Cri Bi-Pin Fluor - Ge Current, A Daintree Company

F15T12CW
*Discontinued* 15W T12 18" CW 60 Cri Bi-Pin Fluor

$10.90 Each

$65.40 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 36 170
Vendor Sylvania Ge Current, A Daintree Company
Catalog Number F15T12CW6PK F15T12CW
Manufacturer Number F15T12/CW/6PK/21513 F15T12/CW 6PK
Category Enhanced Commodity Codes - Lighting Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00046135215131 00043168101837
Weight per package 0.34 (lbs/each) 0.32 (lbs/each)
Description F15T12CW6PK 15W T12 18" Cool White 62 Cri Bi-Pin Fluor Lamp
OBS21513 15W T12 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri, 6 Pack
F15T12CW *Discontinued* 15W T12 18" CW 60 Cri Bi-Pin Fluor
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 H Average Life, 4100 K, Cool White, 45 V, 15 W, 650 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 18.0 In Length, Instant;Rapid, 0.32 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.75 (Each) $10.90 (Each)
Carton/Reel $8.75 (1 Each) $10.90 (1 Each)
Standard Packaging/Reel $52.50 (6 Each) $65.40 (6 Each)
amperage rating Ballast Dependent -
Shape T12 -
Voltage Rating Ballast Dependent 45 V
Wattage 15 15
Base Type - G13 Medium Bi-pin
Color - Cool White
Color Rendering Index - 60
color rendering index (cri) 60 60
color temperature 4200 4100 k
Finish Phosphor Coated -
Housing Material - Soda Lime
Diameter 1.5 in 1.5
Length - 18.0 in
Description 15W T12 18" COOL WHITE 62 CRI BI-PIN FLUOR LAMP *DISCONTINUED* 15W T12 18" CW 60 CRI BI-PIN FLUOR
extra long description SYL F15T12/CW/6PK/21513 F15T12CW6PK -
Long Description OBS21513 15W T12 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI, 6 pack FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 h Average Life, 4100 k, Cool White, 45 V, 15 W, 650 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 18.0 in Length, Instant;Rapid, 0.32 lb
Product Type F15T12CW6PK 6/CS 1/Sku 10183 Fluorescent
Short Description - FLuorescent Lamp, G13 Medium 2 Pin, T12, 60 CRI, 15 W
average life 9000 9000 h
Base Medium Bipin Medium Bi-Pin (G13)
Brightness (Lumens) - 650 lm
bulb shape - T12
lumens 750 Initial Lumens at 25 Degrees C 760
package quantity - 24 CA
start type PREHEAT Instant Start;Rapid Start
total harmonic distortion Ballast Dependent -
Brand SYLVANIA GE Current
Manufacturers Part Number F15T12/CW/6PK/21513 F15T12/CW-6PK
sub brand - GE LIGHTING, INC./LAMPS
Category Description Fluorescent Fluorescent
Type FLUORESCENT -
Manufacturer Status - Inactive
Weight - 0.32 lb
Application Commercial/Residential Garage and Basement
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat