Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
F15T12CW |
F15T12CW |
Manufacturer Number |
F15T12/CW 6PK |
F15T12/CW/21532 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168101837 |
00046135215322 |
Weight per package |
0.32 (lbs/each) |
0.28 (lbs/each) |
Description |
F15T12CW *Discontinued* 15W T12 18" CW 60 Cri Bi-Pin Fluor
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 H Average Life, 4100 K, Cool White, 45 V, 15 W, 650 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 18.0 In Length, Instant;Rapid, 0.32 LB
|
F15T12CW Lamp F15T12/Cool White
15W T12 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 9000 Avg Rated Life At 3 HRS/Start
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.90 (Each) |
$7.10 (Each) |
Carton/Reel |
$10.90 (1 Each) |
$7.10 (1 Each) |
Standard Packaging/Reel |
$65.40 (6 Each) |
$7.10 (1 Each) |
|
amperage rating |
- |
Ballast Dependent |
Shape |
- |
T12 |
Voltage Rating |
45 V |
Ballast Dependent |
Wattage |
15 |
15 |
|
Base Type |
G13 Medium Bi-pin |
- |
Color |
Cool White |
- |
Color Rendering Index |
60 |
- |
color rendering index (cri) |
60 |
60 |
color temperature |
4100 k |
4200 |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.5 |
1.5 in |
Length |
18.0 in |
- |
|
Description |
*DISCONTINUED* 15W T12 18" CW 60 CRI BI-PIN FLUOR |
LAMP F15T12/COOL WHITE |
extra long description |
- |
SYL F15T12/CW/21532 F15T12CW 30/CS |
Long Description |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 h Average Life, 4100 k, Cool White, 45 V, 15 W, 650 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 18.0 in Length, Instant;Rapid, 0.32 lb |
15W T12 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI. 9000 Avg rated life at 3 hrs/start |
Product Type |
10183 Fluorescent |
F15T12CW 30/CS 1/Sku |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T12, 60 CRI, 15 W |
- |
Special Features |
- |
COOL WHITE |
|
average life |
9000 h |
9000 |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
Brightness (Lumens) |
650 lm |
- |
bulb shape |
T12 |
- |
bulb type |
- |
T12 |
lumens |
760 |
750 |
package quantity |
24 CA |
- |
start type |
Instant Start;Rapid Start |
PREHEAT |
total harmonic distortion |
- |
Ballast Dependent |
Voltage |
- |
47.00 V |
|
Brand |
GE Current |
SYLVANIA |
Manufacturers Part Number |
F15T12/CW-6PK |
F15T12/CW/21532 |
sub brand |
GE LIGHTING, INC./LAMPS |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Garage and Basement |
Commercial/Residential |