Item Comparison: CF13DDE841EC0, F13DBX841EC04P

Item

CF13DDE841EC0 - 13W T4 CFL 4 Pin G24Q-1 Base 3500K82 Cri - Sylvania

CF13DDE841EC0
13W T4 CFL 4 Pin G24Q-1 Base 3500K82 Cri

$7.65 Each

$382.50 (50 Each)

QTY:
Each
Add
F13DBX841EC04P - 13W 4PIN Twin Tube Biax G24Q-1 4000K Compact - Ge Traditional Lamps

F13DBX841EC04P
13W 4PIN Twin Tube Biax G24Q-1 4000K Compact

$11.93 Each

$119.30 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 211 29
Vendor Sylvania Ge Traditional Lamps
Catalog Number CF13DDE841EC0 F13DBX841EC04P
Manufacturer Number CF13DD/E/841/ECO/20667 F13DBX/841/ECO4P
Category Fluorescent Lamps - Compact Fluorescent Integrated Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN 00046135206672 00043168975971
Weight per package 0.12 (lbs/each) 0.16 (lbs/each)
Description CF13DDE841EC0 13W T4 CFL 4 Pin G24Q-1 Base 3500K82 Cri
Dulux 13W Double Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
F13DBX841EC04P 13W 4PIN Twin Tube Biax G24Q-1 4000K Compact
Ge Ecolux®, 13 WTT, 91 V, 900 LM, 4100 KV, 82 Cri, 5.2 In Length, G24Q-1 Base, 17000 HR Average Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.65 (Each) $11.93 (Each)
Carton/Reel $7.65 (1 Each) $11.93 (1 Each)
Standard Packaging/Reel $382.50 (50 Each) $119.30 (10 Each)
amperage rating Ballast Dependent -
Lamp Type DULUX D/E -
Shape T4X2 -
Voltage Rating Ballast Dependent 91.0
Wattage 13 13.0
color rendering index (cri) 82 82.0
color temperature 4100 4100.0
Finish Phosphor Coated -
Length - 5.2
Description 13W T4 CFL 4 PIN G24Q-1 BASE 3500K82 CRI 13W 4PIN TWIN TUBE BIAX G24Q-1 4000K COMPACT
extra long description SYL CF13DD/E/841/ECO/20667 CF13DDE8 GEL F13DBX/841/ECO4P 97597 PLUG IN
Long Description DULUX 13W double compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC GE Ecolux®, 13 WTT, 91 V, 900 LM, 4100 KV, 82 CRI, 5.2 IN Length, G24q-1 Base, 17000 HR Average Life
Product Type CF13DDE841ECO 50/CS 1/Sku 97597 Plug In CFL
average life 12000 17000.0
Base G24Q-1;G24q-1 G24q-1
lumens 900 900.0
start type ELECTRONIC RAPID START -
total harmonic distortion Ballast Dependent -
Brand SYLVANIA GE Current, a Daintree company
Manufacturers Part Number CF13DD/E/841/ECO/20667 F13DBX/841/ECO4P
Category Description Fluorescent Fluorescent
Type Compact Fluorescent -
Application Commercial/Residential -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat