Item Comparison: F13DBX841EC04P, CF13DDE841

Item

F13DBX841EC04P - 13W 4PIN Twin Tube Biax G24Q-1 4000K Compact - Ge Traditional Lamps

F13DBX841EC04P
13W 4PIN Twin Tube Biax G24Q-1 4000K Compact

$11.93 Each

$119.30 (10 Each)

QTY:
Each
Add
CF13DDE841 - 13W T4 CFL 4 Pin G24Q-1 Base 3500K82 Cri - Sylvania

CF13DDE841
13W T4 CFL 4 Pin G24Q-1 Base 3500K82 Cri

$7.65 Each

$382.50 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 29 211
Vendor Ge Traditional Lamps Sylvania
Catalog Number F13DBX841EC04P CF13DDE841
Manufacturer Number F13DBX/841/ECO4P CF13DD/E/841/ECO/20667
Category Fluorescent Lamps - Integrated Non-Ballasted Lamps Fluorescent Lamps - Compact Fluorescent Integrated
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN 00043168975971 00046135206672
Weight per package 0.16 (lbs/each) 1 (lbs/each)
Description F13DBX841EC04P 13W 4PIN Twin Tube Biax G24Q-1 4000K Compact
Ge Ecolux®, 13 WTT, 91 V, 900 LM, 4100 KV, 82 Cri, 5.2 In Length, G24Q-1 Base, 17000 HR Average Life
CF13DDE841 13W T4 CFL 4 Pin G24Q-1 Base 3500K82 Cri
Dulux 13W Double Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.93 (Each) $7.65 (Each)
Carton/Reel $11.93 (1 Each) $7.65 (1 Each)
Standard Packaging/Reel $119.30 (10 Each) $382.50 (50 Each)
amperage rating - Ballast Dependent
Lamp Type - DULUX D/E
Shape - T4X2
Voltage Rating 91.0 Ballast Dependent
Wattage 13.0 13
color rendering index (cri) 82.0 82
color temperature 4100.0 4100
Finish - Phosphor Coated
Length 5.2 -
Description 13W 4PIN TWIN TUBE BIAX G24Q-1 4000K COMPACT 13W T4 CFL 4 PIN G24Q-1 BASE 3500K82 CRI
extra long description GEL F13DBX/841/ECO4P 97597 PLUG IN SYL CF13DD/E/841/ECO/20667 CF13DDE8
Long Description GE Ecolux®, 13 WTT, 91 V, 900 LM, 4100 KV, 82 CRI, 5.2 IN Length, G24q-1 Base, 17000 HR Average Life DULUX 13W double compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Product Type 97597 Plug In CFL CF13DDE841ECO 50/CS 1/Sku
average life 17000.0 12000
Base G24q-1 G24Q-1;G24q-1
lumens 900.0 900
start type - ELECTRONIC RAPID START
total harmonic distortion - Ballast Dependent
Brand GE Current, a Daintree company SYLVANIA
Manufacturers Part Number F13DBX/841/ECO4P CF13DD/E/841/ECO/20667
Category Description Fluorescent Fluorescent
Type - Compact Fluorescent
Status - Inactive
Application - Commercial/Residential
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat